-
A510-4015-C3-UETeco Drives, A510 SeriesItem NumberA510-4015-C3-UEMFG Item NumberA510-4015-C3-UESeriesA510Product DescriptionDrive, AC, 15HP, 460V, 24A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 15 hp HP (Variable Torque Rating) 20 hp Amps (Constant Torque Rating) 24 A Amps (Variable Torque Rating) 31 A IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Input Range Voltage (AC) 380-480 VAC Max Frequency 599 Hz Frame Size F3 Depth 6.97 " Width 5.51 " Height 12.4 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A510-2005-C3-UETeco Drives, A510 SeriesItem NumberA510-2005-C3-UEMFG Item NumberA510-2005-C3-UESeriesA510Product DescriptionDrive, AC, 5HP, 230V, 17.5A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 5 hp HP (Variable Torque Rating) 7.5 hp Amps (Constant Torque Rating) 17.5 A Amps (Variable Torque Rating) 22 A IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size F2 Depth 6.97 " Width 5.51 " Height 12.4 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A510-2001-C-UETeco Drives, A510 SeriesItem NumberA510-2001-C-UEMFG Item NumberA510-2001-C-UESeriesA510Product DescriptionDrive, AC, 1HP, 230V, 5A, CT, N1Specifications
Specifications Input Phase 1 or 3 HP (Constant Torque Rating) 1 hp HP (Variable Torque Rating) 1 hp Amps (Constant Torque Rating) 5 A Amps (Variable Torque Rating) 6 A IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size F1 Depth 5.91 " Width 5.12 " Height 9.61 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A510-2002-C-UETeco Drives, A510 SeriesItem NumberA510-2002-C-UEMFG Item NumberA510-2002-C-UESeriesA510Product DescriptionDrive, AC, 2HP, 230V, 8A, CT, N1Specifications
Specifications Input Phase 1 or 3 HP (Constant Torque Rating) 2 hp HP (Variable Torque Rating) 3 hp Amps (Constant Torque Rating) 8 A Amps (Variable Torque Rating) 9.6 A IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size F1 Depth 5.91 " Width 5.12 " Height 9.61 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A510-2003-C-UETeco Drives, A510 SeriesItem NumberA510-2003-C-UEMFG Item NumberA510-2003-C-UESeriesA510Product DescriptionDrive, AC, 3HP, 230V, 11A, CT, N1Specifications
Specifications Input Phase 1 or 3 HP (Constant Torque Rating) 3 hp HP (Variable Torque Rating) 3 hp Amps (Constant Torque Rating) 11 A Amps (Variable Torque Rating) 12 A IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size F2 Depth 6.97 " Width 5.51 " Height 12.4 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A510-2008-C3-UETeco Drives, A510 SeriesItem NumberA510-2008-C3-UEMFG Item NumberA510-2008-C3-UESeriesA510Product DescriptionDrive, AC, 7.5HP, 230V, 25A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 7.5 hp HP (Variable Torque Rating) 10 hp Amps (Constant Torque Rating) 25 A Amps (Variable Torque Rating) 30 A IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size F2 Depth 6.97 " Width 5.51 " Height 12.4 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A510-2010-C3-UETeco Drives, A510 SeriesItem NumberA510-2010-C3-UEMFG Item NumberA510-2010-C3-UESeriesA510Product DescriptionDrive, AC, 10HP, 230V, 33A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 10 hp HP (Variable Torque Rating) 15 hp Amps (Constant Torque Rating) 33 A Amps (Variable Torque Rating) 42 A IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size F3 Depth 8.46 " Width 8.27 " Height 11.81 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A510-2015-C3-UETeco Drives, A510 SeriesItem NumberA510-2015-C3-UEMFG Item NumberA510-2015-C3-UESeriesA510Product DescriptionDrive, AC, 15HP, 230V, 47A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 15 hp HP (Variable Torque Rating) 20 hp Amps (Constant Torque Rating) 47 A Amps (Variable Torque Rating) 56 A IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size F4 Depth 8.86 " Width 10.43 " Height 14.17 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A510-2020-C3-UETeco Drives, A510 SeriesItem NumberA510-2020-C3-UEMFG Item NumberA510-2020-C3-UESeriesA510Product DescriptionDrive, AC, 20HP, 230V, 60A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 20 hp HP (Variable Torque Rating) 25 hp Amps (Constant Torque Rating) 60 A Amps (Variable Torque Rating) 69 A IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size F4 Depth 8.86 " Width 10.43 " Height 14.17 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
A510-2025-C3-UETeco Drives, A510 SeriesItem NumberA510-2025-C3-UEMFG Item NumberA510-2025-C3-UESeriesA510Product DescriptionDrive, AC, 25HP, 230V, 73A, CT, N1Specifications
Specifications Input Phase 3 HP (Constant Torque Rating) 25 hp HP (Variable Torque Rating) 30 hp Amps (Constant Torque Rating) 73 A Amps (Variable Torque Rating) 80 A IP Rating IP20 NEMA Rating NEMA 1 Mounting Panel Input Range Voltage (AC) 200-240 VAC Max Frequency 599 Hz Frame Size F4 Depth 8.86 " Width 10.43 " Height 14.17 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.