-
H222500104043Dynapar Encoders, H20 SeriesItem NumberH222500104043MFG Item NumberH222500104043SeriesH20Product DescriptionENCODERSpecifications
Specifications Resolution (PPR) 2,500 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft Seal No Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5 VDC Electrical Output Type Line Driver Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H221000110422PSDynapar Encoders, H20 SeriesItem NumberH221000110422PSMFG Item NumberH221000110422PSSeriesH20Product DescriptionENCODER, BIDIRECTIONAL, 1000PPR,Specifications
Specifications Resolution (PPR) 1,000 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) No Shaft Seal Yes Shaft Type Single Ended Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Push-Pull Mating Connector Not Included LED Output Indicator Yes Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 4 IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H220060110422PSDynapar Encoders, H20 SeriesItem NumberH220060110422PSMFG Item NumberH220060110422PSSeriesH20Product DescriptionENCODER, BIDIRECTIONAL, 60PPR, FLANGESpecifications
Specifications Resolution (PPR) 60 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) No Shaft Seal Yes Shaft Type Single Ended Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Push-Pull Mating Connector Not Included LED Output Indicator Yes Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 4 IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H221024104233PSDynapar Encoders, H20 SeriesItem NumberH221024104233PSMFG Item NumberH221024104233PSSeriesH20Product DescriptionEncoder, 3/8 FLAT SFT 5-26V 7 PINSpecifications
Specifications Resolution (PPR) 1,024 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 3/8 " Shaft Seal Yes Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Line Driver Mating Connector Not Included LED Output Indicator Yes Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 4 IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H231024104235Dynapar Encoders, H20 SeriesItem NumberH231024104235MFG Item NumberH231024104235SeriesH20Product DescriptionEncoder, 3/8 SHT FLG MT 5-26V 10 PINSpecifications
Specifications Resolution (PPR) 1,024 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Seal Yes Shaft Type Single Ended Bolt Circle 2 " Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Line Driver Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 4 IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H231800140137Dynapar Encoders, H20 SeriesItem NumberH231800140137MFG Item NumberH231800140137SeriesH20Product DescriptionEncoderSpecifications
Specifications Resolution (PPR) 1,800 Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 10 mm Shaft Seal No Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Line Driver Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 12 IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H220060110422Dynapar Encoders, H20 SeriesItem NumberH220060110422MFG Item NumberH220060110422SeriesH20Product DescriptionEncoder, FLANGE MNT, 1/4in., 0-69in.DIA,Specifications
Specifications Resolution (PPR) 60 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 1/4 " Shaft Seal Yes Shaft Type Single Ended Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Push-Pull Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 4 IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H210120100223Dynapar Encoders, H20 SeriesItem NumberH210120100223MFG Item NumberH210120100223SeriesH20Product DescriptionEncoder, 3/8in.SHT, FLG MT, 5-26V, 7PSpecifications
Specifications Resolution (PPR) 120 Incremental Channels Single Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 3/8 " Shaft Seal Yes Shaft Type Single Ended Input Voltage 5-26 VDC Output Type Single Ended Output Voltage 5-26 VDC Electrical Output Type Push-Pull Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Unidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 4 IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H231024100235Dynapar Encoders, H20 SeriesItem NumberH231024100235MFG Item NumberH231024100235SeriesH20Product DescriptionEncoder, FLG, 3/8, SEAL, LINDRVR, 10,Specifications
Specifications Resolution (PPR) 1024 Incremental Channels Dual with Complimentary Mounting Style Shafted Indexed (Marker) Yes Shaft/Bore Size 3/8 " Shaft Seal Yes Shaft Type Single Ended Input Voltage 5-26 VDC Output Type Differential Output Voltage 5-26 VDC Electrical Output Type Line Driver Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 4 IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
H22050010024KDynapar Encoders, H20 SeriesItem NumberH22050010024KMFG Item NumberH22050010024KSeriesH20Product DescriptionEncoder, 3/8SFT 5-26V 25ft.CBLE SIDESpecifications
Specifications Resolution (PPR) 500 Incremental Channels Dual Mounting Style Shafted Indexed (Marker) No Shaft/Bore Size 3/8 " Shaft Seal Yes Shaft Type Single Ended Input Voltage 5-26 VDC Output Type Differential Output Voltage 5 VDC Electrical Output Type Line Driver Mating Connector Not Included LED Output Indicator No Explosion Proof No Signal Direction Bidirectional Commutating No Duty Classification Industrial Sensing Optical Bearings Yes Operating Temperature 0-70 °C NEMA Rating NEMA 4 IP Rating IP66 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.