-
EFM2333TBaldor Motors, EFM SeriesItem NumberEFM2333TMFG Item NumberEFM2333TSeriesEFMProduct Description15HP, 1765RPM, 3PH, 60HZ, 254T, 0944M, TEFC, F2Specifications
Specifications RPM 1,800 RPM Number of Poles 4 Phase 3 Enclosure Totally Enclosed Fan Cooled Efficiency % 92.4 % Full Load Current 18.5 A Service Factor 1.15 Inverter Duty No Composition Cast Iron Bearing Type Ball Overall Length 23.16 " Availability -
EFM2334TBaldor Motors, EFM SeriesItem NumberEFM2334TMFG Item NumberEFM2334TSeriesEFMProduct Description20HP, 1770RPM, 3PH, 60HZ, 256T, 0960M, TEFC, F2Specifications
Specifications RPM 1,800 RPM Number of Poles 4 Phase 3 Enclosure Totally Enclosed Fan Cooled Efficiency % 93 % Full Load Current 24 A Service Factor 1.15 Inverter Duty No Composition Cast Iron Bearing Type Ball Overall Length 23.16 " Availability -
EFM2513T-8Baldor Motors, EFM SeriesItem NumberEFM2513T-8MFG Item NumberEFM2513T-8SeriesEFMProduct Description15HP, 1765RPM, 3PH, 60HZ, 254T, 3938M,Specifications
Specifications RPM 1,800 RPM Number of Poles 4 Phase 3 Voltage (AC) 200 VAC Nominal Voltage 208 VAC Enclosure Drip Proof Efficiency % 93 % Full Load Current 40.7 A Service Factor 1.15 Inverter Duty No Bearing Type Ball Overall Length 21.69 " Availability -
EFM2513TBaldor Motors, EFM SeriesItem NumberEFM2513TMFG Item NumberEFM2513TSeriesEFMProduct Description15HP, 1765RPM, 3PH, 60HZ, 254T, 3948M, OPSB, F2Specifications
Specifications RPM 1,800 RPM Number of Poles 4 Phase 3 Enclosure Drip Proof Efficiency % 93 % Full Load Current 17.7 A Service Factor 1.15 Inverter Duty No Composition Steel Bearing Type Ball Overall Length 21.69 " Availability -
EFM2515T-8Baldor Motors, EFM SeriesItem NumberEFM2515T-8MFG Item NumberEFM2515T-8SeriesEFMProduct Description20HP, 1765RPM, 3PH, 60HZ, 256T, 3944M,Specifications
Specifications RPM 1,800 RPM Number of Poles 4 Phase 3 Voltage (AC) 200 VAC Nominal Voltage 208 VAC Enclosure Drip Proof Efficiency % 93 % Full Load Current 54.3 A Service Factor 1.15 Inverter Duty No Bearing Type Ball Overall Length 21.69 " Availability -
EFM2515TBaldor Motors, EFM SeriesItem NumberEFM2515TMFG Item NumberEFM2515TSeriesEFMProduct Description20HP, 1765RPM, 3PH, 60HZ, 256T, 3948M, OPSB, F2Specifications
Specifications RPM 1,800 RPM Number of Poles 4 Phase 3 Enclosure Drip Proof Efficiency % 93 % Full Load Current 23.5 A Service Factor 1.15 Inverter Duty No Composition Steel Bearing Type Ball Overall Length 21.69 " Availability -
EFM2531TBaldor Motors, EFM SeriesItem NumberEFM2531TMFG Item NumberEFM2531TSeriesEFMProduct Description25HP, 1775RPM, 3PH, 60HZ, 284T, 4050M, OPSB, F2Specifications
Specifications RPM 1,800 RPM Number of Poles 4 Phase 3 Enclosure Drip Proof Efficiency % 93.6 % Full Load Current 29 A Service Factor 1.15 Inverter Duty No Composition Steel Bearing Type Ball Overall Length 23.81 " Availability -
EFM2535TBaldor Motors, EFM SeriesItem NumberEFM2535TMFG Item NumberEFM2535TSeriesEFMProduct Description30HP, 1775RPM, 3PH, 60HZ, 286T, 4060M, OPSB, F2Specifications
Specifications RPM 1,800 RPM Number of Poles 4 Phase 3 Enclosure Drip Proof Efficiency % 94.1 % Full Load Current 35 A Service Factor 1.15 Inverter Duty No Composition Steel Bearing Type Ball Overall Length 25.06 " Availability -
EFM2539TBaldor Motors, EFM SeriesItem NumberEFM2539TMFG Item NumberEFM2539TSeriesEFMProduct Description40HP, 1770RPM, 3PH, 60HZ, 324T, 4064M, OPSB, F2Specifications
Specifications RPM 1,800 RPM Number of Poles 4 Phase 3 Enclosure Drip Proof Efficiency % 94.1 % Full Load Current 49 A Service Factor 1.15 Inverter Duty No Composition Steel Bearing Type Ball Overall Length 27.19 " Availability -
EFM2543TBaldor Motors, EFM SeriesItem NumberEFM2543TMFG Item NumberEFM2543TSeriesEFMProduct Description50HP, 1775RPM, 3PH, 60HZ, 326T, 4256M, OPSB, F2Specifications
Specifications RPM 1,800 RPM Number of Poles 4 Phase 3 Enclosure Drip Proof Efficiency % 94.5 % Full Load Current 57 A Service Factor 1.15 Inverter Duty No Composition Steel Bearing Type Ball Overall Length 27.69 " Availability