-
84871033Crouzet Protection Relays, EI SeriesItem Number84871033MFG Item Number84871033SeriesEIProduct DescriptionEIH, Current Control, Relay, 0.1-10A,Specifications
Specifications Number of Phases 1 Voltage Supported 120 V Current Supported 0.1-10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-3 s Rapid Cycling Detect No Var Restart Delay Yes Manual Reset No Type of Display LED Status Indicator Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
84871031Crouzet Protection Relays, EI SeriesItem Number84871031MFG Item Number84871031SeriesEIProduct DescriptionEIH, Current Control, Relay, 0.1-10A,Specifications
Specifications Number of Phases 1 Voltage Supported 24 V Current Supported 0.1-10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-3 s Rapid Cycling Detect No Var Restart Delay Yes Manual Reset No Type of Display LED Status Indicator Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
84871034Crouzet Protection Relays, EI SeriesItem Number84871034MFG Item Number84871034SeriesEIProduct DescriptionEIH, Current Control, Relay, 0.1-10A,Specifications
Specifications Number of Phases 1 Voltage Supported 230 V Current Supported 0.1-10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-3 s Rapid Cycling Detect No Var Restart Delay Yes Manual Reset No Type of Display LED Status Indicator Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
84871020Crouzet Protection Relays, EI SeriesItem Number84871020MFG Item Number84871020SeriesEIProduct DescriptionEIL, Current Control, Relay, 200-500mA,Specifications
Specifications Number of Phases 1 Voltage Supported 24 V Current Supported 0.002-0.5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-3 s Rapid Cycling Detect No Var Restart Delay Yes Manual Reset No Type of Display LED Status Indicator Output Relay SPDT -
84871021Crouzet Protection Relays, EI SeriesItem Number84871021MFG Item Number84871021SeriesEIProduct DescriptionEIL, Current Control, Relay, 200-500mA,Specifications
Specifications Number of Phases 1 Voltage Supported 24 V Current Supported 0.002-0.5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-3 s Rapid Cycling Detect No Var Restart Delay Yes Manual Reset No Type of Display LED Status Indicator Output Relay SPDT -
84871023Crouzet Protection Relays, EI SeriesItem Number84871023MFG Item Number84871023SeriesEIProduct DescriptionEIL, Current Control, Relay, 200-500mA,Specifications
Specifications Number of Phases 1 Voltage Supported 120 V Current Supported 0.002-0.5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-3 s Rapid Cycling Detect No Var Restart Delay Yes Manual Reset No Type of Display LED Status Indicator Output Relay SPDT -
84871024Crouzet Protection Relays, EI SeriesItem Number84871024MFG Item Number84871024SeriesEIProduct DescriptionEIL, Current Control, Relay, 200-500mA,Specifications
Specifications Number of Phases 1 Voltage Supported 230 V Current Supported 0.002-0.5 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-3 s Rapid Cycling Detect No Var Restart Delay Yes Manual Reset No Type of Display LED Status Indicator Output Relay SPDT -
84871030Crouzet Protection Relays, EI SeriesItem Number84871030MFG Item Number84871030SeriesEIProduct DescriptionEIH, Current Control, Relay, 0.1-10A,Specifications
Specifications Number of Phases 1 Voltage Supported 24 V Current Supported 0.1-10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-3 s Rapid Cycling Detect No Var Restart Delay Yes Manual Reset No Type of Display LED Status Indicator Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
84871032Crouzet Protection Relays, EI SeriesItem Number84871032MFG Item Number84871032SeriesEIProduct DescriptionEIH, Current Control, Relay, 0.1-10A,Specifications
Specifications Number of Phases 1 Voltage Supported 48 V Current Supported 0.1-10 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-3 s Rapid Cycling Detect No Var Restart Delay Yes Manual Reset No Type of Display LED Status Indicator Output Relay SPDT -
84871044Crouzet Protection Relays, EI SeriesItem Number84871044MFG Item Number84871044SeriesEIProduct DescriptionEIT, Current Control, Relay, 10-100A,Specifications
Specifications Number of Phases 1 Voltage Supported 230 V Current Supported 10-100 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 0.1-3 s Rapid Cycling Detect No Var Restart Delay Yes Manual Reset No Type of Display LED Status Indicator Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day.