-
TCP2G100Macromatic Protection Relays, TCP SeriesItem NumberTCP2G100MFG Item NumberTCP2G100SeriesTCPProduct DescriptionTemp/Seal Leak Relay, 120VAC,Specifications
Specifications Number of Phases 1 Line Voltage 120 V Current Supported 14 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TCP1G100Macromatic Protection Relays, TCP SeriesItem NumberTCP1G100MFG Item NumberTCP1G100SeriesTCPProduct DescriptionTemp/Seal Leak Relay, 240VAC,Specifications
Specifications Number of Phases 1 Line Voltage 240 V Current Supported 14 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TCP1G250Macromatic Protection Relays, TCP SeriesItem NumberTCP1G250MFG Item NumberTCP1G250SeriesTCPProduct DescriptionTemp/Seal Leak Relay, 240VAC,Specifications
Specifications Number of Phases 1 Line Voltage 240 V Current Supported 14 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TCP2G250Macromatic Protection Relays, TCP SeriesItem NumberTCP2G250MFG Item NumberTCP2G250SeriesTCPProduct DescriptionTemp/Seal Leak Relay, 120VAC,Specifications
Specifications Number of Phases 1 Line Voltage 120 V Current Supported 14 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TCP8G100Macromatic Protection Relays, TCP SeriesItem NumberTCP8G100MFG Item NumberTCP8G100SeriesTCPProduct DescriptionTemp/Seal Leak Relay, 24VAC,Specifications
Specifications Number of Phases 1 Line Voltage 24 V Current Supported 14 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
TCP8G250Macromatic Protection Relays, TCP SeriesItem NumberTCP8G250MFG Item NumberTCP8G250SeriesTCPProduct DescriptionTemp/Seal Leak Relay, 24VAC,Specifications
Specifications Number of Phases 1 Line Voltage 24 V Current Supported 14 A Hi Pwr (Over Vltg) Trip No Lo Pwr (Under Vltg) Trip No Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect No Phase Rvrse/Rotatn Detect No Voltage Unbalance Detect No Current Unbalance Detect No Contact Failure Detect No Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting DIN Rail Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day.