The store will not work correctly when cookies are disabled.
-
ER-19TC
Sealmaster Bearings, ER Series
Product Description
Insert Bearing, 1.1875 In Diameter,
Specifications
Specifications
Bearing Type |
Insert |
Seal Type |
Single Lip Contact |
Locking Device |
Skwezloc |
Shaft Diameter (in) |
1.1875 " |
Shaft Range |
1-1.49 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SBK4
Cutler Hammer, Div of Eaton Corp Bearings
Product Description
SLIDING BAR INTERLOCK
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SBK5
Cutler Hammer, Div of Eaton Corp Bearings
Product Description
SLIDE BAR INTERLOCK FOR NB, NC, ND
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
ERX-PN8
Sealmaster Bearings, ERX Series
Product Description
Insert Bearing
Specifications
Specifications
Bearing Type |
Insert |
Seal Type |
High Performance Seal |
Locking Device |
Set Screws |
Shaft Diameter (in) |
0.5 " |
Shaft Range |
0.5-0.99 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Inch sert Bearing, 1.5 Inch
Specifications
Specifications
Bearing Type |
Insert |
Seal Type |
Single Lip Contact Seal with Flinger |
Locking Device |
BOA Concentric |
Shaft Diameter (in) |
1.5 " |
Shaft Range |
1.5-1.99 |
Insert Material |
52,100 Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Inch sert Bearing, 1.9375 Inch
Specifications
Specifications
Bearing Type |
Insert |
Seal Type |
Single Lip Contact Seal |
Locking Device |
Set Screws |
Shaft Diameter (in) |
1.9375 " |
Shaft Range |
1.5-1.99 |
Insert Material |
52,100 Steel |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PN-16T
Sealmaster Bearings, PN Series
Product Description
Insert Bearing, 1 In Diameter,
Specifications
Specifications
Bearing Type |
Insert |
Seal Type |
High Performance Seal |
Locking Device |
Skwezloc |
Shaft Diameter (in) |
1 " |
Shaft Range |
1-1.49 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Insert Bearing
Specifications
Specifications
Bearing Type |
Insert |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screws |
Shaft Diameter (in) |
2.875 " |
Shaft Range |
2.5-2.99 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3-111C
Sealmaster Bearings, SB Series
Product Description
Insert Bearing, 1.6875 In Diameter,
Specifications
Specifications
Bearing Type |
Insert |
Seal Type |
Single Lip Contact |
Locking Device |
Set Screws |
Shaft Diameter (in) |
1.6875 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
3-111
Sealmaster Bearings
Product Description
Insert Bearing
Specifications
Specifications
Bearing Type |
Insert |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screws |
Shaft Diameter (in) |
1.6875 " |
Shaft Range |
1.5-1.99 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved