The store will not work correctly when cookies are disabled.
-
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Single Lip Contact Seal with Flinger |
Locking Device |
BOA Concentric |
Shaft Diameter (in) |
1.4375 " |
Shaft Range |
1-1.49 |
Insert Material |
52100 Steel |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Two Bolt Pillow Block Bearing, 1.25
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Single Lip Contact Seal with Flinger |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.25 " |
Shaft Range |
1-1.49 |
Insert Material |
52100 Steel |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NPL-19
Sealmaster Bearings, NPL Series
Product Description
Two Bolt (Low Base) Pillow Block
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.1875 " |
Shaft Range |
1-1.49 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Single Lip Contact Seal with Flinger |
Locking Device |
BOA Concentric |
Shaft Diameter (in) |
1.1875 " |
Shaft Range |
1-1.49 |
Insert Material |
52100 Steel |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Single Lip Contact Seal with Flinger |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.9375 " |
Shaft Range |
1.5-1.99 |
Insert Material |
52100 Steel |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Single Lip Contact Seal with Flinger |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.125 " |
Shaft Range |
1-1.49 |
Insert Material |
52100 Steel |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Two Bolt Flange Bearing, 1 Inch
Specifications
Specifications
Bearing Type |
Two Bolt Flange |
Seal Type |
Single Lip Contact Seal with Flinger |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1 " |
Shaft Range |
1-1.49 |
Insert Material |
52100 Steel |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
NP-31
Sealmaster Bearings, NP Series
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Standard Felt Seal |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.9375 " |
Shaft Range |
1.5-1.99 |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Two Bolt Pillow Block Bearing, .75
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Single Lip Contact Seal with Flinger |
Locking Device |
Set Screw |
Shaft Diameter (in) |
0.75 " |
Shaft Range |
0.5-0.99 |
Insert Material |
52100 Steel |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Two Bolt Pillow Block Bearing,
Specifications
Specifications
Bearing Type |
Two Bolt Pillow Block |
Seal Type |
Single Lip Contact Seal with Flinger |
Locking Device |
Set Screw |
Shaft Diameter (in) |
1.1875 " |
Shaft Range |
1-1.49 |
Insert Material |
52100 Steel |
Housing Material |
Cast Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved