The store will not work correctly when cookies are disabled.
-
3871-TB
Thomas & Betts Bushings, Grounding Series
Product Description
Grounding Bushing, 3/4in., Insulated,
Specifications
Specifications
Grounding Lug |
Yes |
Ground Lug Size (AWG) |
14-4 AWG |
Hazardous Rated |
No |
Temperature Rating |
150 °C |
Insulator Material |
Thrmplas |
Mounting |
Threaded |
Composition |
Iron |
-
BBU75
Appleton Bushings, Conduit Bushing Series
Product Description
Hardware
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BBU200
Appleton Bushings, Conduit Bushing Series
Product Description
Hardware
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Rigid/IMC Conduit Bushing, Steel,
Specifications
Specifications
Grounding Lug |
No |
Environmental Rating |
Indoor |
Hazardous Rated |
No |
Temperature Rating |
150 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Steel |
-
935
Crouse-Hinds Bushings
Product Description
Insulating Bushing, 1-1/2in.
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GLL-1
Crouse-Hinds Bushings
Product Description
Ground Bushing, 1/2in., Insulated
Specifications
Specifications
Grounding Lug |
Yes |
Ground Lug Size (AWG) |
14-4 AWG |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Iron |
-
BBLF300
Appleton Bushings, OZ Gedney Type BBL Series
Series
OZ Gedney Type BBL
Product Description
INSUL BUSHING W/ FUNG COATING
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
150 °C |
Insulator Material |
Thepmophnolic |
Mounting |
Threaded |
Composition |
Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
1033
Crouse-Hinds Commercial Products Bushings
Product Description
INSULATED THROAT BUSHING, 1in.
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
GIB125L4AC
Product Description
Hardware
Specifications
Specifications
Grounding Lug |
Yes |
Ground Lug Size (AWG) |
14-4 AWG |
Hazardous Rated |
No |
Temperature Rating |
150 °C |
Insulator Material |
Plastic |
Mounting |
Set Screw |
Composition |
Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GLS3
Crouse-Hinds Bushings
Product Description
1 SS GRND BSHG IT #4
Specifications
Specifications
Grounding Lug |
Yes |
Ground Lug Size (AWG) |
14-4 AWG |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Set Screw |
Composition |
Iron |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved