The store will not work correctly when cookies are disabled.
-
Product Description
3/4in. EMT INSUL BUSHING 75/BOX
Specifications
Specifications
Grounding Lug |
No |
Environmental Rating |
Indoor |
Insulator Material |
Plastic |
Mounting |
Set Screw |
Composition |
Plastic |
Conduit Fitting Type |
EMT (Electrical Metallic Tubing) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
GLL3C
Crouse-Hinds Bushings
Product Description
Ground Bushing, 1in., Insulated
Specifications
Specifications
Grounding Lug |
Yes |
Ground Lug Size (AWG) |
14-4 AWG |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Iron |
-
Product Description
Plastic Bushing, 3in., Insulated
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Plastic |
-
MFG Item Number
GIB75L4AC
Product Description
Hardware
Specifications
Specifications
Grounding Lug |
Yes |
Ground Lug Size (AWG) |
14-4 AWG |
Hazardous Rated |
No |
Temperature Rating |
150 °C |
Insulator Material |
Plastic |
Mounting |
Set Screw |
Composition |
Iron |
-
H1037
Crouse-Hinds Bushings
Product Description
2-1/2 BSHG IT 150
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
150 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Iron |
-
Product Description
PLASTIC BUSHING 1-1/2in. INSUL
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Plastic |
-
Product Description
Rigid/IMC Conduit Bushing, Threaded,
Specifications
Specifications
Grounding Lug |
No |
Environmental Rating |
Indoor |
Hazardous Rated |
No |
Temperature Rating |
150 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Iron |
-
Product Description
Plastic Bushing, 1/2in., Insulated
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PLASTIC BUSHING 2in. INSUL
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Temperature Rating |
105 °C |
Insulator Material |
Plastic |
Mounting |
Threaded |
Composition |
Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
BB300
Appleton Bushings, OZ Gedney Type BB Series
Product Description
3 IN INSLG BSHG MALE THRD
Specifications
Specifications
Grounding Lug |
No |
Hazardous Rated |
No |
Insulator Material |
Thepmophnolic |
Mounting |
Threaded |
Composition |
Plastic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved