The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
053-KD-21-SHUB
MFG Item Number
053-KD-21-SHUB
Product Description
Disc Coupling, Standard Hub
Specifications
Specifications
Type
Standard Hub
Lubricated
No
Max Bore Size
1.75 "
Coupling Length
1.62 "
Hub Diameter
2.56 "
Product Description
CD CPLG SINGLE FLEX CLAMP, 30MM BORE
Specifications
Specifications
Type
Single Flex
Lubricated
No
Torque
800
Max Bore Size
1.125 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
CD CPLG SINGLE FLEX CLAMP, 0.625
Specifications
Specifications
Type
Single Flex
Lubricated
No
Torque
270
Max Bore Size
0.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
454-KD-20-LHUB-FB
MFG Item Number
454 KD 20 LHUB FB
Product Description
Disc Coupling, Long Hub
Specifications
Specifications
Type
Long Hub
Lubricated
No
Max Bore Size
7.25 "
Coupling Length
6.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
404-KD-20-CA1200
MFG Item Number
404 KD 20 CA1200
Product Description
Disc Coupling, Center Assembly
Specifications
Specifications
Lubricated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
454-KD-20-CA1200
MFG Item Number
454 KD 20 CA1200
Product Description
Disc Coupling, Center Assembly
Specifications
Specifications
Type
Center Assembly
Lubricated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
103 KD FFSHT
Product Description
Disc Coupling, Flange Fastener Set
Specifications
Specifications
Type
Flange Fastener Set
Lubricated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
103 KD FFSMT
Product Description
Disc Coupling, Flange Fastener Set
Specifications
Specifications
Type
Flange Fastener Set
Lubricated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
153 KD FFSMT
Product Description
Disc Coupling, Flange Fastener Set
Specifications
Specifications
Type
Flange Fastener Set
Lubricated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
153 KD FFSHT
Product Description
Disc Coupling, Flange Fastener Set
Specifications
Specifications
Type
Flange Fastener Set
Lubricated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Disc Couplings
Shopping Options
Couplings A coupling is a device used to connect two shafts together at their ends to transfer power. Their primary purpose is joining two pieces of rotating equipment together while permitting some degree of misalignment, end movement, or both.
Couplings are most commonly used to transfer power from a motor to a pump, connect shafts of two machines manufactured separately, provide mechanical flexibility, prevent shock and vibrations from transferring from one piece of equipment to another, and potentially slip when torque overload occurs.
They typically feature two rigid parts that fit around the end of two shafts to form a sleeve. A hub sits between the teeth to provide the buffer between each coupling half. Flexible couplings provide similar results with a one-piece aluminum body design to shift under differential torque loads.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved