The store will not work correctly when cookies are disabled.
-
Product Description
PMCprotego D.03/010/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
2.2 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
3 A |
Peak Rated Current (3PH) |
9 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.03/200/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
2.2 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
3 A |
Peak Rated Current (3PH) |
9 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.03/100/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
2.2 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
3 A |
Peak Rated Current (3PH) |
9 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.06/010/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
4.5 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
6 A |
Peak Rated Current (3PH) |
18 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.06/200/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
4.5 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
6 A |
Peak Rated Current (3PH) |
18 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.06/100/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
4.5 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
6 A |
Peak Rated Current (3PH) |
18 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.12/010/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
9 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
12 A |
Peak Rated Current (3PH) |
24 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.12/200/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
9 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
12 A |
Peak Rated Current (3PH) |
24 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.12/100/0/208-480VAC
Specifications
Specifications
Power Rating (kW) |
9 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
12 A |
Peak Rated Current (3PH) |
24 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
PMCprotego D.12/010/0/P/208-480VAC
Specifications
Specifications
Power Rating (kW) |
9 kW |
Voltage |
208-480 VAC |
Continuous Rated Current (3PH) |
12 A |
Peak Rated Current (3PH) |
30 A |
Analog Inputs |
2 |
Digital Inputs |
4 |
Oper Temp Range |
0-104 °C |
CAN Open |
1 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Continuous Rated Current (1PH)
Continuous Rated Current (3PH)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved