The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Item Number
ST61024ZC04CVCC
MFG Item Number
ST61024ZC04CVCC
Product Description
Encoder
Specifications
Specifications
Resolution (PPR)
1024
Incremental Channels
Single
Mounting Style
Motor
Indexed (Marker)
Yes
Shaft/Bore Size
5/8 "
Shaft Seal
No
Input Voltage
5-26 VDC
Output Type
Differential
Output Voltage
5-26 VDC
Electrical Output Type
Line Driver
Termination
Connector with 1/2 in NPT
LED Output Indicator
Yes
Explosion Proof
No
Commutating
No
Duty Classification
Heavy
Sensing
Magnetic
Bearings
No
Operating Temperature
-40-100 °C
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HS35R10248477
MFG Item Number
HS35R10248477
Product Description
Encoder, 5/8in. Bore, 1024
Specifications
Specifications
Resolution (PPR)
1,024
Incremental Channels
Dual with Complimentary
Mounting Style
Hollowshaft
Indexed (Marker)
Yes
Shaft/Bore Size
5/8 "
Shaft Type
Hollow
Bolt Circle
3 "
Input Voltage
5-26 VDC
Output Type
Differential
Output Voltage
5-26 VDC
Electrical Output Type
Line Driver
Termination
10 Pin Connector
Mating Connector
Included
LED Output Indicator
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Bearings
Yes
Operating Temperature
-40-85 °C
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HS35R1024H4P7
MFG Item Number
HS35R1024H4P7
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR)
1024
Mounting Style
Hollowshaft
Shaft/Bore Size
1 "
Shaft Type
Hollow
Input Voltage
5-26 VDC
Output Type
Differential
Output Voltage
5-26 VDC
Electrical Output Type
Line Driver
Termination
10 Pin Connector
Mating Connector
Included
LED Output Indicator
No
Explosion Proof
No
Commutating
No
Duty Classification
Industrial
Bearings
Yes
Operating Temperature
-40-85 °C
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
108596-0005
Product Description
Cable Assembly, 5Ft
Specifications
Specifications
Cable Length
5 '
Termination
Wire Leads
Connector Type
7 Pin Circular
Armored
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2206001000
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR)
600
Incremental Channels
Dual
Mounting Style
Shafted
Indexed (Marker)
No
Shaft Seal
No
Shaft Type
Single Ended
Bolt Circle
2 "
Input Voltage
5-26 VDC
Output Type
Single Ended
Output Voltage
5-26 VDC
Electrical Output Type
Open Collector
Termination
MS Connector
Mating Connector
Not Included
LED Output Indicator
No
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 12
IP Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
14006070010
Product Description
Cable Assembly, 10Ft, for use with
Specifications
Specifications
Cable Length
10 '
Termination
Wire Leads
Connector Type
6 Pin Circular
Armored
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
H222500104043
MFG Item Number
H222500104043
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR)
2,500
Incremental Channels
Dual
Mounting Style
Shafted
Indexed (Marker)
No
Shaft Seal
No
Shaft Type
Single Ended
Bolt Circle
2 "
Input Voltage
5-26 VDC
Output Type
Differential
Output Voltage
5 VDC
Electrical Output Type
Line Driver
Mating Connector
Not Included
LED Output Indicator
No
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 12
IP Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
MKT-92
Fagor Automation Encoders, M Series
Product Description
M Scale
Specifications
Specifications
Measurement Type
Incremental
Measuring Length
920 mm
Resolution
5 µm
Accuracy
10 µm
Supply Voltage
5 V
Output Signal
5 um TTL
IP Rating
IP53
Maximum Cable Length
20 m
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
2206000000
Product Description
Encoder
Specifications
Specifications
Resolution (PPR)
600
Incremental Channels
Dual
Mounting Style
Shafted
Indexed (Marker)
No
Shaft Seal
No
Shaft Type
Double Ended
Bolt Circle
2 "
Input Voltage
5-26 VDC
Output Type
Single Ended
Output Voltage
5-26 VDC
Electrical Output Type
Open Collector
Termination
MS Connector
Mating Connector
Not Included
LED Output Indicator
No
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 12
IP Rating
IP54
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
HR62510000241
MFG Item Number
HR62510000241
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR)
1,000
Incremental Channels
Dual with Complimentary
Mounting Style
Shafted
Indexed (Marker)
No
Shaft Seal
Yes
Shaft Type
Single Ended
Input Voltage
5-26 VDC
Output Type
Differential
Output Voltage
5-26 VDC
Electrical Output Type
Line Driver
Termination
Side Mount Connector
Mating Connector
Not Included
LED Output Indicator
No
Explosion Proof
No
Signal Direction
Bidirectional
Commutating
No
Duty Classification
Industrial
Sensing
Optical
Bearings
Yes
Operating Temperature
0-70 °C
NEMA Rating
NEMA 4
IP Rating
IP66
Availability
Order by 5:00 PM ET and your package will ship the same day.
Encoders An encoder is a device used to sense position or orientation for active feedback and position control. There are two primary types of encoders: rotary encoders and linear encoders. Both detect and convert the position into an electronic signal.
Rotary encoders convert the angular position or motion of a shaft into an electronic signal. These encoders are specifically designed for applications that require precise rates of rotation. Linear encoders are paired with a scale to encode position along a linear path. These encoders are widely used in applications that require accurate, high-speed movement along a fixed path.
Both encoders can either be absolute or incremental. Absolute encoders maintain absolute position even when removed from a power source and do not have a "home" position. Linear encoders, alternatively, require a reference point to report position at certain intervals. Both provide the same accuracy, but absolute encoders are more resistant to power or signal loss.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved