The store will not work correctly when cookies are disabled.
-
Item Number
AI2512142B62E
MFG Item Number
AI2512142B62E
Product Description
ENCODER
Specifications
Specifications
Input Power |
10-30 VDC |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
Yes |
Mounting |
Square Flange |
Explosion Proof |
No |
Mounting Style |
Shaft |
Operating Temperature |
-40-85 °C |
IP Rating |
IP67 |
Sensing |
Optical |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
SRS50-HZA0-S21
Product Description
1037395, Motorfeedback
Specifications
Specifications
Input Power |
7-12 VDC |
Mounting Style |
Hollow Shaft |
Operating Temperature |
-30-115 °C |
IP Rating |
IP40 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ATM60-P4H13X13
Product Description
1030013, Absolute Encoder
Specifications
Specifications
Input Power |
10-32 VDC |
Shaft/Bore Size |
10 mm |
Shaft Seal |
Yes |
Mounting Style |
Face Mount |
Operating Temperature |
-20-85 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AFM60A-S6IB018X12
Product Description
1070433, Absolute Encoder
Specifications
Specifications
Input Power |
10-30 VDC |
Shaft/Bore Size |
3/8 " |
Mounting Style |
Face Mount |
Operating Temperature |
-40-85 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
ATM90-AUA12X12
Product Description
1030034, Absolute Encoder
Specifications
Specifications
Input Power |
10-32 VDC |
Shaft/Bore Size |
1/2 " |
Shaft Seal |
Yes |
Mounting Style |
Through Hollow Shaft |
Operating Temperature |
-20-70 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01080-008
Product Description
Absolute Rotary Hollow Shaft
Specifications
Specifications
Input Power |
5-28 VDC |
Shaft/Bore Size |
1 " |
Shaft Seal |
Yes |
Mounting |
Tether Block and Pin |
Explosion Proof |
No |
Mounting Style |
Hollow Shaft |
Operating Temperature |
0-70 °C |
IP Rating |
IP65 |
Sensing |
Optical |
Model Number |
XHS35F100R1SS12GC28V/VCWSM14/19 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01080-010
Product Description
XHS35F75R2SS12GC28V/VCWSM14/19
Specifications
Specifications
Input Power |
5-28 VDC |
Shaft/Bore Size |
3/4 " |
Shaft Seal |
Yes |
Mounting |
Tether Arm |
Explosion Proof |
No |
Mounting Style |
Hollow Shaft |
Operating Temperature |
0-70 °C |
IP Rating |
IP65 |
Sensing |
Optical |
Model Number |
XHS35F75R2SS12GC28V/VCWSM14/19 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01080-011
Product Description
Optical Absolute
Specifications
Specifications
Input Power |
5-28 VDC |
Shaft/Bore Size |
1 " |
Shaft Seal |
Yes |
Mounting |
Tether Arm |
Explosion Proof |
No |
Mounting Style |
Hollow Shaft |
Operating Temperature |
0-70 °C |
IP Rating |
IP65 |
Sensing |
Optical |
Model Number |
XHS35F100R2SS12GC28V/VCWSM14/19 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01080-013
Product Description
XHS35F62R2SS12GC28V/VCWSM14/19
Specifications
Specifications
Input Power |
5-28 VDC |
Shaft/Bore Size |
5/8 " |
Shaft Seal |
Yes |
Mounting |
Tether Arm |
Explosion Proof |
No |
Mounting Style |
Hollow Shaft |
Operating Temperature |
0-70 °C |
IP Rating |
IP65 |
Sensing |
Optical |
Model Number |
XHS35F62R2SS12GC28V/VCWSM14/19 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01082-050
Product Description
Optical Absolute Encoder
Specifications
Specifications
Input Power |
5-28 VDC |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Mounting |
Servo |
Explosion Proof |
No |
Operating Temperature |
0-70 °C |
Model Number |
H25D-SS-13GC-S3-CW-EM18 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved