Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 41-50 of 35194

Set Ascending Direction
  1. HC62550000340
    HC62550000340
    Dynapar Encoders, HC25 Series
    Item Number
    HC62550000340
    MFG Item Number
    HC62550000340
    Series
    HC25
    Product Description
    ENCODER
    Specifications
    Specifications
    Resolution (PPR) 5,000
    Incremental Channels Dual with Complimentary
    Mounting Style Shafted
    Indexed (Marker) Yes
    Shaft Seal Yes
    Shaft Type Single Ended
    Input Voltage 5-26 VDC
    Output Type Differential
    Output Voltage 5-26 VDC
    Electrical Output Type Line Driver
    Termination End Mount Connector
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 4
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. 2201001002
    2201001002
    Dynapar Encoders, 22 QUBE Series
    Item Number
    2201001002
    MFG Item Number
    2201001002
    Series
    22 QUBE
    Product Description
    Encoder, 3/8 SGL, 5-26V, OC, 3ft. CBL
    Specifications
    Specifications
    Resolution (PPR) 100
    Incremental Channels Dual
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft/Bore Size 3/8 "
    Shaft Seal No
    Shaft Type Single Ended
    Bolt Circle 2 "
    Input Voltage 5-26 VDC
    Output Type Single Ended
    Output Voltage 5-26 VDC
    Electrical Output Type Open Collector
    Termination 3 ft Cable
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 12
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. DFS25A-A2BAD004096
    DFS25A-A2BAD004096
    Sick Encoders, DFS25 Series
    Item Number
    DFS25A-A2BAD004096
    MFG Item Number
    1081361
    Series
    DFS25
    Product Description
    1081361, Incremental Encoder
    Specifications
    Specifications
    Resolution (PPR) 4,096
    Shaft/Bore Size 3/8 "
    Shaft Type Solid
    Input Voltage 8-30 VDC
    Termination MS 10 Pin Radial
    Duty Classification Industrial
    Operating Temperature -30-85 °C
    IP Rating IP65
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 2202003001
    2202003001
    Dynapar Encoders, 22 QUBE Series
    Item Number
    2202003001
    MFG Item Number
    2202003001
    Series
    22 QUBE
    Product Description
    Encoder, 1/4 SGL 5-26V OC 18in. CBL
    Specifications
    Specifications
    Resolution (PPR) 200
    Incremental Channels Dual
    Mounting Style Shafted
    Indexed (Marker) No
    Shaft/Bore Size 1/4 "
    Shaft Seal No
    Shaft Type Single Ended
    Bolt Circle 2 "
    Input Voltage 5-26 VDC
    Output Type Single Ended
    Output Voltage 5-26 VDC
    Electrical Output Type Open Collector
    Termination 18 in Cable
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    NEMA Rating NEMA 12
    IP Rating IP54
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 01002-5734
    01002-5734
    BEI Sensors Encoders, H25 Series
    Item Number
    01002-5734
    MFG Item Number
    01002-5734
    Series
    H25
    Product Description
    Optical Incremental Encoder
    Specifications
    Specifications
    Resolution (PPR) 2,048
    Incremental Channels Dual with Complimentary
    Mounting Style Shafted
    Indexed (Marker) Yes
    Shaft/Bore Size 3/8 "
    Model Number H25E-F45-SB-2048-ABZC-28V/V SM18-S
    Shaft Seal No
    Shaft Type Single Ended
    Input Voltage 5-28 VDC
    Output Voltage 5-28 VDC
    Electrical Output Type Line Driver
    Mating Connector Not Included
    LED Output Indicator No
    Explosion Proof No
    Signal Direction Bidirectional
    Commutating No
    Duty Classification Industrial
    Sensing Optical
    Bearings Yes
    Operating Temperature 0-70 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 01002-7245
    01002-7245
    BEI Sensors Encoders, H25 Series
    Item Number
    01002-7245
    MFG Item Number
    01002-7245
    Series
    H25
    Product Description
    Incremental Rotary Optical Encoder,
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Incremental Channels Dual with Complimentary
    Shaft/Bore Size 1/2 "
    Model Number H25E-F1-SS-1024-ABZC-15/V-SC18-S
    Shaft Seal Yes
    Shaft Type Solid
    Input Voltage 5-15 VDC
    Output Voltage 5-15 VDC
    Termination 18 in Cable
    Bearings Yes
    Operating Temperature -40-85 °C
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 01002-7252
    01002-7252
    BEI Sensors Encoders, H25 Series
    Item Number
    01002-7252
    MFG Item Number
    01002-7252
    Series
    H25
    Product Description
    Incremental Rotary Optical Encoder,
    Specifications
    Specifications
    Resolution (PPR) 1,024
    Incremental Channels Dual with Complimentary
    Shaft/Bore Size 3/8 "
    Model Number H25E-F1-SS-1024-ABZC-15V/V-SM12
    Shaft Seal Yes
    Shaft Type Solid
    Input Voltage 5-15 VDC
    Output Voltage 5-15 VDC
    Bearings Yes
    Operating Temperature -40-85 °C
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. 01039-1392
    01039-1392
    BEI Sensors Encoders, H20 Series
    Item Number
    01039-1392
    MFG Item Number
    01039-1392
    Series
    H20
    Product Description
    Encoder, Incremental
    Specifications
    Specifications
    Resolution (PPR) 500
    Incremental Channels Dual with Index
    Shaft/Bore Size 1/4 "
    Model Number H20DB-25-SS-500-ABZ-15V/OCR-SCS18-S
    Shaft Seal Yes
    Shaft Type Solid
    Input Voltage 5-15 VDC
    Electrical Output Type Open Collector
    Termination 18 in Cable
    Bearings Yes
    Operating Temperature 0-70 °C
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. 01039-399
    01039-399
    BEI Sensors Encoders, H20 Series
    Item Number
    01039-399
    MFG Item Number
    01039-399
    Series
    H20
    Product Description
    Encoder, Square Flange, Shaft Seal
    Specifications
    Specifications
    Resolution (PPR) 600
    Incremental Channels Single
    Shaft/Bore Size 3/8 "
    Model Number H20DB-37-SS-600-A-15V/OC-SM14
    Shaft Seal Yes
    Shaft Type Solid
    Input Voltage 5-15 VDC
    Electrical Output Type Open Collector
    Bearings Yes
    Operating Temperature 0-70 °C
    IP Rating IP66
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. 01057-206
    01057-206
    BEI Sensors Encoders, H20 Series
    Item Number
    01057-206
    MFG Item Number
    01057-206
    Series
    H20
    Product Description
    Optical Incremental Encoder
    Specifications
    Specifications
    Resolution (PPR) 2,540
    Incremental Channels Dual with Complimentary
    Shaft/Bore Size 3/8 "
    Model Number H20DB-37-SS-2540-T4-ABZC-28V/V-SM16-S
    Shaft Seal Yes
    Shaft Type Solid
    Input Voltage 5-28 VDC
    Output Voltage 5-28 VDC
    Bearings Yes
    Operating Temperature 0-70 °C
    IP Rating IP66