The store will not work correctly when cookies are disabled.
-
Item Number
HC62550000340
MFG Item Number
HC62550000340
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR) |
5,000 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft Seal |
Yes |
Shaft Type |
Single Ended |
Input Voltage |
5-26 VDC |
Output Type |
Differential |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Line Driver |
Termination |
End Mount Connector |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 4 |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2201001002
Product Description
Encoder, 3/8 SGL, 5-26V, OC, 3ft. CBL
Specifications
Specifications
Resolution (PPR) |
100 |
Incremental Channels |
Dual |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft/Bore Size |
3/8 " |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Bolt Circle |
2 " |
Input Voltage |
5-26 VDC |
Output Type |
Single Ended |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Open Collector |
Termination |
3 ft Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 12 |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DFS25A-A2BAD004096
Product Description
1081361, Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
4,096 |
Shaft/Bore Size |
3/8 " |
Shaft Type |
Solid |
Input Voltage |
8-30 VDC |
Termination |
MS 10 Pin Radial |
Duty Classification |
Industrial |
Operating Temperature |
-30-85 °C |
IP Rating |
IP65 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
2202003001
Product Description
Encoder, 1/4 SGL 5-26V OC 18in. CBL
Specifications
Specifications
Resolution (PPR) |
200 |
Incremental Channels |
Dual |
Mounting Style |
Shafted |
Indexed (Marker) |
No |
Shaft/Bore Size |
1/4 " |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Bolt Circle |
2 " |
Input Voltage |
5-26 VDC |
Output Type |
Single Ended |
Output Voltage |
5-26 VDC |
Electrical Output Type |
Open Collector |
Termination |
18 in Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 12 |
IP Rating |
IP54 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01002-5734
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
2,048 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
3/8 " |
Model Number |
H25E-F45-SB-2048-ABZC-28V/V SM18-S |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Industrial |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01002-7245
Product Description
Incremental Rotary Optical Encoder,
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1/2 " |
Model Number |
H25E-F1-SS-1024-ABZC-15/V-SC18-S |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Output Voltage |
5-15 VDC |
Termination |
18 in Cable |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01002-7252
Product Description
Incremental Rotary Optical Encoder,
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
3/8 " |
Model Number |
H25E-F1-SS-1024-ABZC-15V/V-SM12 |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Output Voltage |
5-15 VDC |
Bearings |
Yes |
Operating Temperature |
-40-85 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01039-1392
Product Description
Encoder, Incremental
Specifications
Specifications
Resolution (PPR) |
500 |
Incremental Channels |
Dual with Index |
Shaft/Bore Size |
1/4 " |
Model Number |
H20DB-25-SS-500-ABZ-15V/OCR-SCS18-S |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Electrical Output Type |
Open Collector |
Termination |
18 in Cable |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01039-399
Product Description
Encoder, Square Flange, Shaft Seal
Specifications
Specifications
Resolution (PPR) |
600 |
Incremental Channels |
Single |
Shaft/Bore Size |
3/8 " |
Model Number |
H20DB-37-SS-600-A-15V/OC-SM14 |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-15 VDC |
Electrical Output Type |
Open Collector |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01057-206
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
2,540 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
3/8 " |
Model Number |
H20DB-37-SS-2540-T4-ABZC-28V/V-SM16-S |
Shaft Seal |
Yes |
Shaft Type |
Solid |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
IP Rating |
IP66 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved