-
777-P2Symcom Protection Relays, 77C SeriesItem Number777-P2MFG Item Number777-P2Series77CProduct DescriptionMotor Saver, 3-Ph, 200-480V, 2-800ASpecifications
Specifications Number of Phases 3 Voltage Supported 170-528 V Current Supported 2-800 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect Yes Over Current Detect Yes Variable Point Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 2-25 % Current Unbalance Detect Yes Restart Delay (Sec) 120-30,000 s Rapid Cycling Detect Yes Manual Reset Yes Type of Display LED Digital Display AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
460-14Symcom Protection RelaysItem Number460-14MFG Item Number460-14Product DescriptionVoltage Monitor, 3Ph, w/1NO & 1NCSpecifications
Specifications Number of Phases 3 Voltage Supported 190-480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Variable Point Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 2-8 % Time Delay Trip (Sec) 1-30 s Restart Delay (Sec) 1-500 s Rapid Cycling Detect Yes Var Restart Delay Yes Manual Reset Yes Type of Display LED Status Indicator AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PLMU11SSAC Protection Relays, PLMU SeriesItem NumberPLMU11MFG Item NumberPLMU11SeriesPLMUProduct DescriptionVoltage Monitor, 200-480V Universal,Specifications
Specifications Number of Phases 3 Voltage Supported 200-480 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance % 2 % Type of Display LED Status Indicator Mounting Plug-In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PRSL-400-1.5RK Electronics Protection Relays, PRR SeriesItem NumberPRSL-400-1.5MFG Item NumberPRSL-400-1.5SeriesPRRProduct DescriptionPhase Reverse RRelay, 1.5 Sec DelaySpecifications
Specifications Number of Phases 3 Voltage Supported 440-480 V Current Supported 2-10 A Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Time Delay Trip (Sec) 5 s Type of Display LED Status Indicator Mounting Surface Output Relay DPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DLMHBRAAASSAC Protection RelaysItem NumberDLMHBRAAAMFG Item NumberDLMHBRAAAProduct Description3 PHASE VOLTAGE MONITAvailabilityOrder by 5:00 PM ET and your package will ship the same day.
-
TVM-400-20-0002RK Electronics Protection Relays, TVM SeriesItem NumberTVM-400-20-0002MFG Item NumberTVM-400-20-0002SeriesTVMProduct DescriptionThree Phase Voltage Relay, 480VAC,Specifications
Specifications Number of Phases 3 Voltage Supported 410-490 V Current Supported 10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Restart Delay (Sec) 0.5 s Type of Display LED Status Indicator Mounting Plug-In AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LSR-115Symcom Protection Relays, LSR SeriesItem NumberLSR-115MFG Item NumberLSR-115SeriesLSRProduct DescriptionCurrent Monitoring Relay, 115VAC,Specifications
Specifications Voltage Supported 85-135 V Current Supported 2-135 A Under Current Detect Yes Over Current Detect Yes Type of Display LED Status Indicator Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
DPM-24A-TRK Electronics Protection Relays, DPM SeriesItem NumberDPM-24A-TMFG Item NumberDPM-24A-TSeriesDPMProduct DescriptionDigital Voltage Monitor, 24VACSpecifications
Specifications Number of Phases 3 Voltage Supported 24 V Line Voltage 200-600 V Current Supported 5-10 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect No Over Current Detect No Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Voltage Unbalance % 3-10 % Current Unbalance Detect No Contact Failure Detect No Time Delay Trip (Sec) 1-30 s Restart Delay (Sec) 1-240 s Rapid Cycling Detect No Var Restart Delay No Manual Reset No Type of Display LCD Digital Display Lo KW Trip Detect No Lo HP Trip Detect No Mounting Surface Output Relay SPDT, 1NO AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
LVM25240Lovato Protection Relays, LVM SeriesItem NumberLVM25240MFG Item NumberLVM25240SeriesLVMProduct DescriptionLevel Control Relay, 24-240VAC/DC,Specifications
Specifications Voltage Supported 24-240 V Time Delay Trip (Sec) 1 s Restart Delay (Sec) 1 s Type of Display LED Status Indicator Mounting DIN Rail Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MP8000Symcom Protection Relays, MP8000 SeriesItem NumberMP8000MFG Item NumberMP8000SeriesMP8000Product DescriptionMotor Overload Protection 8000Specifications
Specifications Number of Phases 3 Voltage Supported 90-690 V Current Supported 0.5-100 A Hi Pwr (Over Vltg) Trip Yes Lo Pwr (Under Vltg) Trip Yes Under Current Detect Yes Over Current Detect Yes Variable Point Trip No Phase Loss Detect Yes Phase Rvrse/Rotatn Detect Yes Voltage Unbalance Detect Yes Current Unbalance Detect Yes Contact Failure Detect Yes Time Delay Trip (Sec) 2-60 s Rapid Cycling Detect Yes Var Restart Delay No Manual Reset Yes Type of Display LED Status Indicator Lo KW Trip Detect No Lo HP Trip Detect No Mounting Surface Output Relay SPDT AvailabilityOrder by 5:00 PM ET and your package will ship the same day.