-
852-1411Wago Power Over Ethernet Injector, 852 SeriesItem Number852-1411MFG Item Number60363142Series852Product DescriptionIndustrial-ECO-Switch5Port Gb, blackSpecifications
Specifications Nominal Input Voltage 24 VDC Input Voltage 24-57 VDC IP Rating IP30 Number of RJ-45 Ports 5 Color Black Operating Temperature -40-158 °F Mounting Type DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
852-1417Wago Power Over Ethernet Injector, 852 SeriesItem Number852-1417MFG Item Number60363143Series852Product DescriptionIndustrial-ECO-Switch5Port GbSpecifications
Specifications Nominal Input Voltage 24 VDC Input Voltage 24-57 VDC IP Rating IP30 Number of RJ-45 Ports 5 Number of Fiber Optic Ports 2 Color Black Operating Temperature -40-158 °F Mounting Type DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
852-1505Wago Power Over Ethernet Injector, 852 SeriesItem Number852-1505MFG Item Number60363903Series852Product DescriptionIndustrial-Managed-Switch8-PortSpecifications
Specifications Nominal Input Voltage 24 VDC Input Voltage 24-57 VDC IP Rating IP30 Number of RJ-45 Ports 8 Number of Fiber Optic Ports 4 Color Black Operating Temperature -40-158 °F Mounting Type DIN Rail AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Number of RJ-45 Ports
Number of Fiber Optic Ports
In Stock