The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
852-1328
Wago Power Over Ethernet Injector
Product Description
Industrial-Managed-Switch; 6-Port
Availability
Order by 5:00 PM ET and your package will ship the same day.
852-1605
Wago Power Over Ethernet Injector
Product Description
Industrial-Managed-Switch; 8-Port
Availability
Order by 5:00 PM ET and your package will ship the same day.
852-1322
Wago Power Over Ethernet Injector
Product Description
Industrial-Managed-Switch; 8-Port
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
852-1111/000-001
Product Description
Industrial-ECO-Switch; 5-port 1000Base-T
Specifications
Specifications
IP Rating
IP30
Number of RJ-45 Ports
5
Color
Black
Operating Temperature
-40-70 °F
Mounting Type
DIN Rail
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EKI-2711HPI-AE
MFG Item Number
EKI-2711HPI-AE
Product Description
High power 60W PoE Injector
Specifications
Specifications
Nominal Input Voltage
48 VDC
Input Voltage
48 VDC
IP Rating
IP31
Number of RJ-45 Ports
2
Operating Temperature
-40-167 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EKI-2701MPI-PS-AE
MFG Item Number
EKI-2701MPI-PS-AE
Product Description
PoE Injector W/ PSU
Specifications
Specifications
Nominal Input Voltage
48 VDC
Input Voltage
54-57 VDC
IP Rating
IP40
Number of RJ-45 Ports
2
Operating Temperature
32-104 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EKI-2701MPI-AE
MFG Item Number
EKI-2701MPI-AE
Product Description
PoE injector
Specifications
Specifications
Nominal Input Voltage
48 VDC
Input Voltage
54-57 VDC
IP Rating
IP40
Number of RJ-45 Ports
2
Operating Temperature
-40-167 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EKI-2741FPI-AE
MFG Item Number
EKI-2741FPI-AE
Product Description
Gigabit Media Converter SFP with 1x PoE
Specifications
Specifications
Nominal Input Voltage
48 VDC
Input Voltage
48 VDC
IP Rating
IP31
Number of RJ-45 Ports
2
Operating Temperature
-40-167 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EKI-2742FPI-AE
MFG Item Number
EKI-2742FPI-AE
Product Description
Gigabit Media Converter SFP with 2x PoE
Specifications
Specifications
Nominal Input Voltage
48 VDC
Input Voltage
48 VDC
IP Rating
IP31
Number of RJ-45 Ports
3
Operating Temperature
-40-167 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
EKI-2701HP-AC-A
MFG Item Number
EKI-2701HP-AC-A
Product Description
802.3at Gigabit PoE+ injector (no power
Specifications
Specifications
Input Voltage
100-240 VAC
Number of RJ-45 Ports
2
Operating Temperature
32-104 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Number of Fiber Optic Ports
Power Over Ethernet Injector As an authorized distributor with millions of industrial electronic products like circuit protection, enclosures, motors, drives, electronic controls, and more, we are stocked and ready to support thousands of applications across dozens of industries.
Galco is continuously adding new product lines to our catalog, to better meet demand and help our clients solve tough problems.
We go above and beyond to provide alternative solutions in fit, form, and function across multiple brands to help the customer gain more functionality and better value. No matter the job, our goal is to find the right part and help our partners get to work.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved