Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

8 Items

Set Ascending Direction
  1. HF1K100-400
    HF1K100-400
    Block Filters, HF1K400 Series
    Item Number
    HF1K100-400
    MFG Item Number
    HF1K 100-400
    Series
    HF1K400
    Product Description
    Harmonic Filter: THD-I = <8pct.
    Specifications
    Specifications
    Current Rating 144 A
    Watts Loss 750 W
    Voltage 400 VAC
    Frequency 60 Hz
    Increase
    Decrease
    Availability
  2. HF1K13-400
    HF1K13-400
    Block Filters, HF1K400 Series
    Item Number
    HF1K13-400
    MFG Item Number
    HF1K13-400
    Series
    HF1K400
    Product Description
    Harmonic Filter: THD-I = <8pct.
    Specifications
    Specifications
    Current Rating 19 A
    Watts Loss 160 W
    Voltage 400 VAC
    Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. HF1K18-400
    HF1K18-400
    Block Filters, HF1K400 Series
    Item Number
    HF1K18-400
    MFG Item Number
    HF1K18-400
    Series
    HF1K400
    Product Description
    Harmonic Filter: THD-I = <8pct.
    Specifications
    Specifications
    Current Rating 26 A
    Watts Loss 180 W
    Voltage 400 VAC
    Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. HF1K24-400
    HF1K24-400
    Block Filters, HF1K400 Series
    Item Number
    HF1K24-400
    MFG Item Number
    HF1K24-400
    Series
    HF1K400
    Product Description
    Harmonic Filter: THD-I = <8pct.
    Specifications
    Specifications
    Current Rating 35 A
    Watts Loss 230 W
    Voltage 400 VAC
    Frequency 60 Hz
    Increase
    Decrease
    Availability
  5. HF1K30-400
    HF1K30-400
    Block Filters, HF1K400 Series
    Item Number
    HF1K30-400
    MFG Item Number
    HF1K30-400
    Series
    HF1K400
    Product Description
    Harmonic Filter: THD-I = <8pct.
    Specifications
    Specifications
    Current Rating 43 A
    Watts Loss 290 W
    Voltage 400 VAC
    Frequency 60 Hz
    Increase
    Decrease
    Availability
  6. HF1K50-400
    HF1K50-400
    Block Filters, HF1K400 Series
    Item Number
    HF1K50-400
    MFG Item Number
    HF1K50-400
    Series
    HF1K400
    Product Description
    Harmonic Filter: THD-I = <8pct.
    Specifications
    Specifications
    Current Rating 72 A
    Watts Loss 412 W
    Voltage 400 VAC
    Frequency 60 Hz
    Increase
    Decrease
    Availability
  7. HF1K7-400
    HF1K7-400
    Block Filters, HF1K400 Series
    Item Number
    HF1K7-400
    MFG Item Number
    HF1K7-400
    Series
    HF1K400
    Product Description
    Harmonic Filter: THD-I = <8pct.
    Specifications
    Specifications
    Current Rating 10 A
    Watts Loss 90 W
    Voltage 400 VAC
    Frequency 60 Hz
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. HF1K70-400
    HF1K70-400
    Block Filters, HF1K400 Series
    Item Number
    HF1K70-400
    MFG Item Number
    HF1K70-400
    Series
    HF1K400
    Product Description
    Harmonic Filter: THD-I = <8pct.
    Specifications
    Specifications
    Current Rating 101 A
    Watts Loss 550 W
    Voltage 400 VAC
    Frequency 60 Hz
    Increase
    Decrease
    Availability
per page

Power & Electrical

Power and electrical components supply, transfer, or regulate power to and between electrical loads. Power equipment includes power supplies, transformers, line reactors, batteries, filters, surge protectors, power factor correction capacitors, and much more.

Power supplies are the primary point of electrical power for machinery and electronic devices. All power supplies have a power input, which receives electrical energy from a power source, and a power output to delivery energy to the load. Power supplies can draw power from several sources, including direct transmission lines, batteries, fuel cells, generators, solar power converters, or even another power supply.

Transformers transfer electrical energy between circuits, and are essential for power transmission and distribution. Transformers are most commonly used to increase or decrease alternating voltages in power applications, typically to decrease high voltages from main power lines to suitable levels needed for factory, commercial or in-home applications.

Additional power equipment includes line reactors, which reduce harmonics; batteries, which store and supply power; line filters, which attenuate interference; power factor correction capacitors, which corrects power loss; and a wide variety of surge protectors, switches, plugs, cables, and more, which transmit power and protect equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved