-
7050SAppleton Fittings, 7000S SeriesItem Number7050SMFG Item Number7050SSeries7000SProduct DescriptionHardwareSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Connection Type Compression Angle Straight Trade Size 1/2 " Hub Size 1/2 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Exposure Rating Concrete Tight Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
7075SAppleton Fittings, 7000S SeriesItem Number7075SMFG Item Number7075SSeries7000SProduct DescriptionHardwareSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Connection Type Compression Angle Straight Trade Size 3/4 " Hub Size 3/4 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Exposure Rating Concrete Tight Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
7100SAppleton Fittings, 7000S SeriesItem Number7100SMFG Item Number7100SSeries7000SProduct DescriptionHardwareSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Connection Type Compression Angle Straight Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Exposure Rating Concrete Tight Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
7150SAppleton Fittings, 7000S SeriesItem Number7150SMFG Item Number7150SSeries7000SProduct DescriptionHardwareSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Connection Type Compression Angle Straight Trade Size 1-1/2 " Hub Size 1-1/2 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Exposure Rating Concrete Tight Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
7200SAppleton Fittings, 7000S SeriesItem Number7200SMFG Item Number7200SSeries7000SProduct DescriptionHardwareSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Connection Type Compression Angle Straight Trade Size 2 " Hub Size 2 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Exposure Rating Concrete Tight Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
7050STAppleton Fittings, 7000S SeriesItem Number7050STMFG Item Number7050STSeries7000SProduct DescriptionHardwareSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Connection Type Compression Angle Straight Trade Size 1/2 " Hub Size 1/2 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Concrete Tight Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
7075STAppleton Fittings, 7000S SeriesItem Number7075STMFG Item Number7075STSeries7000SProduct DescriptionHardwareSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Connection Type Compression Angle Straight Trade Size 3/4 " Hub Size 3/4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Concrete Tight Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
7100STAppleton Fittings, 7000S SeriesItem Number7100STMFG Item Number7100STSeries7000SProduct DescriptionHardwareSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Connection Type Compression Angle Straight Trade Size 1 " Hub Size 1 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Concrete Tight Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
7125STAppleton Fittings, 7000S SeriesItem Number7125STMFG Item Number7125STSeries7000SProduct DescriptionHardwareSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Connection Type Compression Angle Straight Trade Size 1-1/4 " Hub Size 1-1/4 " Grounding Lug No Insulated Throat Yes Jacketed No Composition Metallic Exposure Rating Concrete Tight Max NEMA Rating NEMA FB1 Hazardous Rated No Availability -
7125SAppleton Fittings, 7000S SeriesItem Number7125SMFG Item Number7125SSeries7000SProduct DescriptionHardwareSpecifications
Specifications Conduit/Cable Type EMT (Electrical Metallic Tubing) Connection Type Compression Angle Straight Trade Size 1-1/4 " Hub Size 1-1/4 " Grounding Lug No Insulated Throat No Jacketed No Composition Metallic Exposure Rating Concrete Tight Max NEMA Rating NEMA FB1 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.