-
WSR10352Appleton Plugs & Receptacles, WSR SeriesItem NumberWSR10352MFG Item NumberWSR10352SeriesWSRProduct DescriptionRECEPTACLE WITH DISCONNECTSpecifications
Specifications Connection Type Receptacle Connection Description Fusible Current Rating 100 A Number of Poles 4 Number of Wires 3 Lockout-Tagout No Aux/Pilot Contacts None Built-In Strain Relief No Wire Size Range 4-1/0 AWG Case Material Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WSR10352P4Appleton Plugs & Receptacles, WSR SeriesItem NumberWSR10352P4MFG Item NumberWSR10352P4SeriesWSRProduct DescriptionSQ-D RCPT NEMA4 100A FUSED P4Specifications
Specifications Connection Type Receptacle Connection Description Fusible Current Rating 100 A Number of Poles 4 Number of Wires 3 Lockout-Tagout No Aux/Pilot Contacts None Built-In Strain Relief No Wire Size Range 4-1/0 AWG Case Material Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WSR103542Appleton Plugs & Receptacles, WSR SeriesItem NumberWSR103542MFG Item NumberWSR103542SeriesWSRProduct DescriptionRECEPTACLE WITH DISCONNECTSpecifications
Specifications Connection Type Receptacle Connection Description Non-Fusible Current Rating 100 A Number of Poles 4 Number of Wires 3 Lockout-Tagout No Aux/Pilot Contacts None Built-In Strain Relief No Wire Size Range 4-1/0 AWG Case Material Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WSR103542RSAppleton Plugs & Receptacles, WSR SeriesItem NumberWSR103542RSMFG Item NumberWSR103542RSSeriesWSRProduct DescriptionWSR 100AMP NON-FUSE REV SRVSpecifications
Specifications Connection Type Receptacle Connection Description Non-Fusible Current Rating 100 A Number of Poles 4 Number of Wires 3 Lockout-Tagout No Aux/Pilot Contacts None Built-In Strain Relief No Wire Size Range 4-1/0 AWG Case Material Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WSR3352Appleton Plugs & Receptacles, WSR SeriesItem NumberWSR3352MFG Item NumberWSR3352SeriesWSRProduct DescriptionWSR RCPT ASSY W/30A FUSIBLE SWSpecifications
Specifications Connection Type Receptacle Connection Description Fusible Current Rating 30 A Number of Poles 4 Number of Wires 3 Lockout-Tagout No Aux/Pilot Contacts None Built-In Strain Relief No Wire Size Range 14-2 AWG Case Material Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WSR33542Appleton Plugs & Receptacles, WSR SeriesItem NumberWSR33542MFG Item NumberWSR33542SeriesWSRProduct DescriptionRECEPTACLE WITH DISCONNECTSpecifications
Specifications Connection Type Receptacle Connection Description Non-Fusible Current Rating 30 A Number of Poles 4 Number of Wires 3 Lockout-Tagout No Aux/Pilot Contacts None Built-In Strain Relief No Wire Size Range 14-2 AWG Case Material Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WSR6352Appleton Plugs & Receptacles, WSR SeriesItem NumberWSR6352MFG Item NumberWSR6352SeriesWSRProduct DescriptionWSR RCPT ASSY W/60A FUS BLE SWSpecifications
Specifications Connection Type Receptacle Connection Description Fusible Current Rating 60 A Number of Poles 4 Number of Wires 3 Lockout-Tagout No Aux/Pilot Contacts None Built-In Strain Relief No Wire Size Range 6-2 AWG Case Material Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WSR63542Appleton Plugs & Receptacles, WSR SeriesItem NumberWSR63542MFG Item NumberWSR63542SeriesWSRProduct DescriptionRECEPTACLE WITH DISCONNECTSpecifications
Specifications Connection Type Receptacle Connection Description Non-Fusible Current Rating 60 A Number of Poles 4 Number of Wires 3 Lockout-Tagout No Aux/Pilot Contacts None Built-In Strain Relief No Wire Size Range 6-2 AWG Case Material Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day.