-
39-24243-K04Meltric Plugs & Receptacles, DR250 SeriesItem Number39-24243-K04MFG Item Number39-24243-K04SeriesDR250Product DescriptionReceptacle, 250A, 480V, 3P+G, DR250ASpecifications
Specifications Connection Type Receptacle Current Rating 250 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
39-28243-K04Meltric Plugs & Receptacles, DR250 SeriesItem Number39-28243-K04MFG Item Number39-28243-K04SeriesDR250Product DescriptionDR250A INLETSpecifications
Specifications Connection Type Inlet Current Rating 250 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP54 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
39-28243-A09-K04Meltric Plugs & Receptacles, DR250 SeriesItem Number39-28243-A09-K04MFG Item Number39-28243-A09-K04SeriesDR250Product DescriptionDR225 INLETSpecifications
Specifications Connection Type Inlet Current Rating 250 A Voltage 480 V Frequency 50-400 Hz Number of Poles 3 Number of Wires 4 Lockout-Tagout No Aux/Pilot Contacts None Built-In Strain Relief No Wire Size Range 4-4/0 AWG Terminal Type Screw Case Material Metallic Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
39-28243-K04-4XMeltric Plugs & Receptacles, DR250 SeriesItem Number39-28243-K04-4XMFG Item Number39-28243-K04-4XSeriesDR250Product DescriptionDR250 INLETSpecifications
Specifications Connection Type Inlet Current Rating 250 A Voltage 480 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Red Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
39-24237-K16Meltric Plugs & Receptacles, DR250 SeriesItem Number39-24237-K16MFG Item Number39-24237-K16SeriesDR250Product DescriptionDR250A RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 250 A Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Blue Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R IP Rating IP55 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
39-2A020-167Meltric Plugs & Receptacles, DR250 SeriesItem Number39-2A020-167MFG Item Number39-2A020-167SeriesDR250Product DescriptionRECEPTACLE INTERIORSpecifications
Specifications Connection Type Receptacle Wire Size Range 8-14 AWG Case Material Metallic AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
39-24022-K14-172Meltric Plugs & Receptacles, DR250 SeriesItem Number39-24022-K14-172MFG Item Number39-24022-K14-172SeriesDR250Product DescriptionDR250 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 250 A Voltage 600 V Frequency 50-400 Hz Number of Poles 2 Number of Wires 3 Lockout-Tagout No Aux/Pilot Contacts 2 Built-In Strain Relief No Wire Size Range 4-4/0 AWG Terminal Type Screw Case Material Metallic Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
39-24022-K14-4XMeltric Plugs & Receptacles, DR250 SeriesItem Number39-24022-K14-4XMFG Item Number39-24022-K14-4XSeriesDR250Product DescriptionDR250 RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 250 A Voltage 600 V Frequency 60 Hz Aux/Pilot Contacts None Wire Size Range 4/0-4 AWG Terminal Type Screw Case Material Metallic Voltage Color Code Black Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
39-24022-K14Meltric Plugs & Receptacles, DR250 SeriesItem Number39-24022-K14MFG Item Number39-24022-K14SeriesDR250Product DescriptionDR250A RECEPTACLESpecifications
Specifications Connection Type Receptacle Current Rating 250 A Voltage 600 V Frequency 50-400 Hz Number of Poles 2 Number of Wires 3 Lockout-Tagout No Aux/Pilot Contacts None Built-In Strain Relief No Wire Size Range 4-4/0 AWG Terminal Type Screw Case Material Metallic Temperature Range (F) -40-140 °F NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
39-24023-A09-K14-172-4XMeltric Plugs & Receptacles, DR250 SeriesItem Number39-24023-A09-K14-172-4XMFG Item Number39-24023-A09-K14-172-4XSeriesDR250Product DescriptionDr225 ReceptacleSpecifications
Specifications Connection Type Receptacle Current Rating 250 A Voltage 600 V Frequency 50-400 Hz Number of Poles 3 Number of Wires 4 Lockout-Tagout No Aux/Pilot Contacts 2 Built-In Strain Relief No Wire Size Range 4-4/0 AWG Terminal Type Screw Case Material Metallic Temperature Range (F) -40-140 °F NEMA Rating NEMA 4X AvailabilityOrder by 5:00 PM ET and your package will ship the same day.