-
2091-1125Wago Plugs & Receptacles, 2091 SeriesItem Number2091-1125MFG Item Number20911125Series2091Product Description1-conductor female plugSpecifications
Specifications Connector Gender Female Current 10 A Voltage 300 V Rated Impulse Voltage 2.5 kV Temperature -60-100 °C Contact Material Electrolytic Copper Wire Size 24-14 AWG Stripping Length 8-9 mm Housing Type None (Insert Only) RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2091-1404Wago Plugs & Receptacles, 2091 SeriesItem Number2091-1404MFG Item Number20911404Series2091Product DescriptionTHT male headerSpecifications
Specifications Connector Gender Male Current 10 A Voltage 300 V Rated Impulse Voltage 2.5 kV Temperature -60-100 °C Contact Material Electrolytic Copper Housing Type None (Insert Only) RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2091-1104/002-000Wago Plugs & Receptacles, 2091 SeriesItem Number2091-1104/002-000MFG Item Number51255034Series2091Product Description1-conductor female plugSpecifications
Specifications Connector Gender Female Current 10 A Voltage 300 V Rated Impulse Voltage 2.5 kV Temperature -60-100 °C Contact Material Electrolytic Copper Wire Size 24-14 AWG Stripping Length 8-9 mm Housing Type None (Insert Only) RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2091-1532/002-000Wago Plugs & Receptacles, 2091 SeriesItem Number2091-1532/002-000MFG Item Number60319821Series2091Product Description1-conductor male connectorSpecifications
Specifications Connector Gender Male Current 10 A Voltage 300 V Rated Impulse Voltage 2.5 kV Temperature -60-100 °C Contact Material Electrolytic Copper Wire Size 24-14 AWG Stripping Length 8-9 mm Housing Type None (Insert Only) RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2091-1112Wago Plugs & Receptacles, 2091 SeriesItem Number2091-1112MFG Item Number20911112Series2091Product Description1-conductor female plugSpecifications
Specifications Connector Gender Female Current 10 A Voltage 300 V Rated Impulse Voltage 2.5 kV Temperature -60-100 °C Contact Material Electrolytic Copper Wire Size 24-14 AWG Stripping Length 8-9 mm Housing Type None (Insert Only) RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2091-1103/002-1000Wago Plugs & Receptacles, 2091 SeriesItem Number2091-1103/002-1000MFG Item Number51261227Series2091Product Description1-conductor female plugSpecifications
Specifications Connector Gender Female Current 10 A Voltage 300 V Rated Impulse Voltage 2.5 kV Temperature -60-100 °C Contact Material Electrolytic Copper Wire Size 24-14 AWG Stripping Length 8-9 mm Housing Type None (Insert Only) RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2091-1106/002-000Wago Plugs & Receptacles, 2091 SeriesItem Number2091-1106/002-000MFG Item Number51255036Series2091Product Description1-conductor female plugSpecifications
Specifications Connector Gender Female Current 10 A Voltage 300 V Rated Impulse Voltage 2.5 kV Temperature -60-100 °C Contact Material Electrolytic Copper Wire Size 24-14 AWG Stripping Length 8-9 mm Housing Type None (Insert Only) RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2091-1106/002-1000Wago Plugs & Receptacles, 2091 SeriesItem Number2091-1106/002-1000MFG Item Number51261230Series2091Product Description1-conductor female plugSpecifications
Specifications Connector Gender Female Current 10 A Voltage 300 V Rated Impulse Voltage 2.5 kV Temperature -60-100 °C Contact Material Electrolytic Copper Wire Size 24-14 AWG Stripping Length 8-9 mm Housing Type None (Insert Only) RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2091-1112/002-000Wago Plugs & Receptacles, 2091 SeriesItem Number2091-1112/002-000MFG Item Number51255039Series2091Product Description1-conductor female plugSpecifications
Specifications Connector Gender Female Current 10 A Voltage 300 V Rated Impulse Voltage 2.5 kV Temperature -60-100 °C Contact Material Electrolytic Copper Wire Size 24-14 AWG Stripping Length 8-9 mm Housing Type None (Insert Only) RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
2091-1123Wago Plugs & Receptacles, 2091 SeriesItem Number2091-1123MFG Item Number20911123Series2091Product Description1-conductor female plugSpecifications
Specifications Connector Gender Female Current 10 A Voltage 300 V Rated Impulse Voltage 2.5 kV Temperature -60-100 °C Contact Material Electrolytic Copper Wire Size 24-14 AWG Stripping Length 8-9 mm Housing Type None (Insert Only) RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.