-
1SVR427032R0000ABB Power Supplies, CP SeriesItem Number1SVR427032R0000MFG Item Number1SVR427032R0000SeriesCPProduct DescriptionPOWER SUPPLY, 24VDC, 2.5A, 1PH, 60WSpecifications
Specifications Power 60 W Input Voltage (AC) 100-240 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 2.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. No Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 89 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1SVR427031R0000ABB Power Supplies, CP SeriesItem Number1SVR427031R0000MFG Item Number1SVR427031R0000SeriesCPProduct DescriptionPOWER SUPPLY, 24VDC, 1.25A, 1PH, 30WSpecifications
Specifications Power 30 W Input Voltage (AC) 100-240 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 1.25 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 86 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1SVR427030R0000ABB Power Supplies, CP SeriesItem Number1SVR427030R0000MFG Item Number1SVR427030R0000SeriesCPProduct DescriptionPower Supply, 24VDC, 0.75A, 1Ph, 18WSpecifications
Specifications Power 18 W Input Voltage (AC) 100-240 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 0.75 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 77 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1SVR427033R3000ABB Power Supplies, CP SeriesItem Number1SVR427033R3000MFG Item Number1SVR427033R3000SeriesCPProduct DescriptionPower Supply, 5VDC, 3A, 1PH, 15W,Specifications
Specifications Power 15 W Input Voltage (AC) 100-240 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 6 VDC Output VDC 5 VDC Output Current 3 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 75 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1SVR427041R0000ABB Power Supplies, CP SeriesItem Number1SVR427041R0000MFG Item Number1SVR427041R0000SeriesCPProduct DescriptionPower Supply, 24VDC, 0.42A, 1PH, 10WSpecifications
Specifications Power 10 W Input Voltage (AC) 90-265 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 0.42 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 80 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1SVR427032R1000ABB Power Supplies, CP SeriesItem Number1SVR427032R1000MFG Item Number1SVR427032R1000SeriesCPProduct DescriptionPower Supply, 12VDC, 2.5A, 1PH, 30W,Specifications
Specifications Power 30 W Input Voltage (AC) 100-240 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 12 VDC Output Current 2.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 84 % Operating Temperature 14-140 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1SVR360563R1001ABB Power Supplies, CP SeriesItem Number1SVR360563R1001MFG Item Number1SVR360563R1001SeriesCPProduct DescriptionPower Supply, 24VDC, 5A, 1Ph, 120W,Specifications
Specifications Power 120 W Nominal Input Voltage (AC) 240 VAC Input Voltage (AC) 100-240 VAC Input Frequency 45-65 Hz Phase (Input) 3 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 92.5 % Operating Temperature 60-70 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1SVR360663R1001ABB Power Supplies, CP SeriesItem Number1SVR360663R1001MFG Item Number1SVR360663R1001SeriesCPProduct DescriptionPower Supply, 24VDC, 10A, 1Ph, 240W,Specifications
Specifications Power 240 W Nominal Input Voltage (AC) 240 VAC Input Voltage (AC) 100-240 VAC Input Frequency 45-66 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 10 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging No Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction Yes Parallel Operation Yes Remote Sensing No Remote On/Off Control No Efficiency % 94 % Operating Temperature 60-70 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1SVR427041R1000ABB Power Supplies, CP SeriesItem Number1SVR427041R1000MFG Item Number1SVR427041R1000SeriesCPProduct DescriptionPower Supply, 12VDC, 0.83A, 1PH, 10WSpecifications
Specifications Power 10 W Input Voltage (AC) 90-264 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 12 VDC Output VDC 12 VDC Output Current 0.83 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 78 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
1SVR427043R0100ABB Power Supplies, CP SeriesItem Number1SVR427043R0100MFG Item Number1SVR427043R0100SeriesCPProduct DescriptionPower Supply, 24VDC, 1.3A, 1PH, 30W,Specifications
Specifications Power 30 W Input Voltage (AC) 90-265 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 1.3 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 83 % Operating Temperature 14-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.