Categories
Batteries
Electrical Boxes
Electrical Box Covers
DC Link Chokes
Filters
Fittings
Grips
Insulators
Power Factor Correction Capacitors
Power Centers
Plugs & Receptacles
Power Supplies
Power Strips
Jacks
Line Reactors
Surge Protective Devices (SPDs)
Safety Switches
Switches
Transformers
Isolators
Multimeters
Bus Drops
Cable Entries
Conduit Mounts
Conduit Outlet Bodies
Couplers
Wireholders
-
SP-0305Autonics Power Supplies, SP SeriesItem NumberSP-0305MFG Item NumberSP-0305SeriesSPProduct DescriptionPower Supply, Switching, 5 VDC-3Specifications
Specifications Power 3 W Input Voltage (AC) 100-240 VAC Nominal Output VDC 6 VDC Output Current 0.6 A Mounting DIN Rail Enclosed Yes Short Circuit Protection Yes Efficiency % 74 % Operating Temperature 14-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SP-0312Autonics Power Supplies, SP SeriesItem NumberSP-0312MFG Item NumberSP-0312SeriesSPProduct DescriptionPower Supply, Switching, 12 VDC-3Specifications
Specifications Power 3 W Input Voltage (AC) 100-240 VAC Nominal Output VDC 12 VDC Output Current 0.25 A Mounting DIN Rail Enclosed Yes Short Circuit Protection Yes Efficiency % 74 % Operating Temperature 14-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SP-0324Autonics Power Supplies, SP SeriesItem NumberSP-0324MFG Item NumberSP-0324SeriesSPProduct DescriptionPower Supply, Switching, 24 VDC-3Specifications
Specifications Power 3 W Input Voltage (AC) 100-240 VAC Nominal Output VDC 24 VDC Output Current 0.13 A Mounting DIN Rail Enclosed Yes Short Circuit Protection Yes Efficiency % 74 % Operating Temperature 14-122 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Nominal Output VDC
Output Current