Categories
Batteries
Electrical Boxes
Electrical Box Covers
DC Link Chokes
Filters
Fittings
Grips
Insulators
Power Factor Correction Capacitors
Power Centers
Plugs & Receptacles
Power Supplies
Power Strips
Jacks
Line Reactors
Surge Protective Devices (SPDs)
Safety Switches
Switches
Transformers
Isolators
Multimeters
Bus Drops
Cable Entries
Conduit Mounts
Conduit Outlet Bodies
Couplers
Wireholders
-
SLD2.100Puls Power Supplies, SILVERLINE SeriesItem NumberSLD2.100MFG Item NumberSLD2.100SeriesSILVERLINEProduct DescriptionDC/DC Converter, 40W, 18-36VDC In,Specifications
Specifications Nominal Input Voltage (DC) 24 VDC Input Voltage (DC) 18-36 VDC Nominal Output VDC 6 VDC Output VDC 4.5-5.5 VDC Output Current 8 A Number of Outputs 1 Mounting DIN Rail Encapsulated No Efficiency % 82 % Output Voltage Adj. Yes Overvoltage Protection No Overload Protection No Short Circuit Protection No Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature 32-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series