-
SCD30D15-DNSolaHD Power Supplies, SCD SeriesItem NumberSCD30D15-DNMFG Item NumberSCD30D15DNSeriesSCDProduct DescriptionPOWER SUPPLY, 30 W ENCAPSULATED,Specifications
Specifications Power 30 W Input Voltage (DC) 20-72 VDC Output Current 0.8 A Number of Outputs 2 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting DIN Rail Encapsulated Yes Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SCD30S12-DNSolaHD Power Supplies, SCD SeriesItem NumberSCD30S12-DNMFG Item NumberSCD30S12DNSeriesSCDProduct DescriptionDC-DC Converter, 12VDC, 2.5A, 30WSpecifications
Specifications Power 30 W Input Voltage (DC) 20-72 VDC Nominal Output VDC 12 VDC Output VDC 12 VDC Output Current 2.5 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting DIN Rail Encapsulated Yes Efficiency % 75 % Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SCD30S15-DNSolaHD Power Supplies, SCD SeriesItem NumberSCD30S15-DNMFG Item NumberSCD30S15DNSeriesSCDProduct DescriptionPOWER SUPPLY, 30 W ENCAPSULATED,Specifications
Specifications Power 30 W Input Voltage (DC) 20-72 VDC Nominal Output VDC 12 VDC Output VDC 15 VDC Output Current 2 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting DIN Rail Encapsulated Yes Efficiency % 75 % Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SCD30S24-DNSolaHD Power Supplies, SCD SeriesItem NumberSCD30S24-DNMFG Item NumberSCD30S24DNSeriesSCDProduct DescriptionPOWER SUPPLY, 30 W ENCAPSULATED,Specifications
Specifications Power 30 W Input Voltage (DC) 20-72 VDC Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 1.3 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting DIN Rail Encapsulated Yes Efficiency % 77 % Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SCD30S48-DNSolaHD Power Supplies, SCD SeriesItem NumberSCD30S48-DNMFG Item NumberSCD30S48DNSeriesSCDProduct DescriptionPOWER SUPPLY, 48VDC, 30W, ENCAPSULATSpecifications
Specifications Power 30 W Input Voltage (DC) 20-72 VDC Nominal Output VDC 48 VDC Output VDC 48 VDC Output Current 0.6 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting DIN Rail Encapsulated Yes Efficiency % 80 % Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
SCD30S5-DNSolaHD Power Supplies, SCD SeriesItem NumberSCD30S5-DNMFG Item NumberSCD30S5DNSeriesSCDProduct DescriptionPOWER SUPPLY, 30 W ENCAPSULATED,Specifications
Specifications Power 30 W Input Voltage (DC) 20-72 VDC Nominal Output VDC 6 VDC Output VDC 5 VDC Output Current 5 A Number of Outputs 1 Line Regulation % 0.5 % Load Regulation % 0.5 % Mounting DIN Rail Encapsulated Yes Efficiency % 70 % Output Voltage Adj. No Overvoltage Protection No Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -13-149 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.