Categories
Batteries
Electrical Boxes
Electrical Box Covers
DC Link Chokes
Filters
Fittings
Grips
Insulators
Power Factor Correction Capacitors
Power Centers
Plugs & Receptacles
Power Supplies
Power Strips
Jacks
Line Reactors
Surge Protective Devices (SPDs)
Safety Switches
Switches
Transformers
Isolators
Multimeters
Bus Drops
Cable Entries
Conduit Mounts
Conduit Outlet Bodies
Couplers
Wireholders
-
AVR550UTripp-Lite Power Supplies, AVR SeriesItem NumberAVR550UMFG Item NumberAVR550USeriesAVRProduct Description550VA UPS System Low ProfileSpecifications
Specifications Volt Amp Capacity (VA) 550 VA Watt Capacity 300 W Voltage 120 VAC Nominal Voltage 120 VAC Class Line Interactive Connection Type Plug-In Number of Outputs 8 Run Time (Half Load) 5.5 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVR750UTripp-Lite Power Supplies, AVR SeriesItem NumberAVR750UMFG Item NumberAVR750USeriesAVRProduct Description750VA UPS System Low ProfileSpecifications
Specifications Volt Amp Capacity (VA) 750 VA Watt Capacity 450 W Voltage 120 VAC Nominal Voltage 120 VAC Class Line Interactive Connection Type Plug-In Number of Outputs 12 Run Time (Full Load) 3 Min Run Time (Half Load) 8.6 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AVRX550UTripp-Lite Power Supplies, AVR SeriesItem NumberAVRX550UMFG Item NumberAVRX550USeriesAVRProduct Description550VA International UPS System LowSpecifications
Specifications Volt Amp Capacity (VA) 550 VA Watt Capacity 300 W Voltage 120 VAC Nominal Voltage 120 VAC Class Line Interactive Connection Type Plug-In Number of Outputs 6 Run Time (Half Load) 5.1 Min Mounting Stand Alone AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Watt Capacity
Run Time (Full Load)
Run Time (Half Load)
Volt Amp Capacity (VA)
In Stock
Number of Outputs