Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

3 Items

Set Ascending Direction
  1. VS450T
    VS450T
    Tripp-Lite Power Supplies, VS Series
    Item Number
    VS450T
    MFG Item Number
    VS450T
    Series
    VS
    Product Description
    UPS Desktop 450VA 300W AVR Battery
    Specifications
    Specifications
    Volt Amp Capacity (VA) 450 VA
    Watt Capacity 240 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Phase 1
    Class Line Interactive
    Connection Type Plug-In
    Number of Outputs 4
    Number of UPS Outlets 3
    Number of Surge Outlets 1
    Mounting Stand Alone
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. VS650T
    VS650T
    Tripp-Lite Power Supplies, VS Series
    Item Number
    VS650T
    MFG Item Number
    VS650T
    Series
    VS
    Product Description
    UPS Desktop 650VA 360W AVR Battery
    Specifications
    Specifications
    Volt Amp Capacity (VA) 650 VA
    Watt Capacity 360 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Phase 1
    Class Line Interactive
    Connection Type Plug-In
    Number of Outputs 6
    Number of UPS Outlets 4
    Number of Surge Outlets 2
    Run Time (Half Load) 5.7 Min
    Mounting Stand Alone
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. VS900T
    VS900T
    Tripp-Lite Power Supplies, VS Series
    Item Number
    VS900T
    MFG Item Number
    VS900T
    Series
    VS
    Product Description
    UPS Desktop 900VA 480W AVR Battery
    Specifications
    Specifications
    Volt Amp Capacity (VA) 900 VA
    Watt Capacity 480 W
    Voltage 120 VAC
    Nominal Voltage 120 VAC
    Phase 1
    Class Line Interactive
    Connection Type Plug-In
    Number of Outputs 6
    Number of UPS Outlets 4
    Number of Surge Outlets 2
    Run Time (Half Load) 3.8 Min
    Mounting Stand Alone
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Power & Electrical

Power and electrical components supply, transfer, or regulate power to and between electrical loads. Power equipment includes power supplies, transformers, line reactors, batteries, filters, surge protectors, power factor correction capacitors, and much more.

Power supplies are the primary point of electrical power for machinery and electronic devices. All power supplies have a power input, which receives electrical energy from a power source, and a power output to delivery energy to the load. Power supplies can draw power from several sources, including direct transmission lines, batteries, fuel cells, generators, solar power converters, or even another power supply.

Transformers transfer electrical energy between circuits, and are essential for power transmission and distribution. Transformers are most commonly used to increase or decrease alternating voltages in power applications, typically to decrease high voltages from main power lines to suitable levels needed for factory, commercial or in-home applications.

Additional power equipment includes line reactors, which reduce harmonics; batteries, which store and supply power; line filters, which attenuate interference; power factor correction capacitors, which corrects power loss; and a wide variety of surge protectors, switches, plugs, cables, and more, which transmit power and protect equipment.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved