Categories
Batteries
Electrical Boxes
Electrical Box Covers
DC Link Chokes
Filters
Fittings
Grips
Insulators
Power Factor Correction Capacitors
Power Centers
Plugs & Receptacles
Power Supplies
Power Strips
Jacks
Line Reactors
Surge Protective Devices (SPDs)
Safety Switches
Switches
Transformers
Isolators
Multimeters
Bus Drops
Cable Entries
Conduit Mounts
Conduit Outlet Bodies
Couplers
Wireholders
-
8002-0099/0000-0057Wago Power Supplies, 8002 SeriesItem Number8002-0099/0000-0057MFG Item Number8002-0099/0000-0057Series8002Product DescriptionDC/DC Converter, 72 W: 12 VDC to 24Specifications
Specifications Power 72 W Nominal Input Voltage (DC) 12 VDC Input Voltage (DC) 8-16 VDC Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 3 A Number of Outputs 1 Line Regulation % 0.05 % Load Regulation % 0.5 % Mounting DIN Rail Encapsulated No Efficiency % 95 % Output Voltage Adj. No Overvoltage Protection No Overload Protection No Short Circuit Protection Yes Power Factor Correction No Remote Sensing No Remote On/Off Control No Operating Temperature -40-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series