-
S2BR-P1G2AAutonics Switches, S2BR SeriesItem NumberS2BR-P1G2AMFG Item NumberS2BR-P1G2ASeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 2NO Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1G2ABAutonics Switches, S2BR SeriesItem NumberS2BR-P1G2ABMFG Item NumberS2BR-P1G2ABSeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 2NO, 1NC Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Operator Size (mm) 40 mm Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1G2BAutonics Switches, S2BR SeriesItem NumberS2BR-P1G2BMFG Item NumberS2BR-P1G2BSeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 2NC Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1G3AAutonics Switches, S2BR SeriesItem NumberS2BR-P1G3AMFG Item NumberS2BR-P1G3ASeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 3NO Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1G3BAutonics Switches, S2BR SeriesItem NumberS2BR-P1G3BMFG Item NumberS2BR-P1G3BSeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 3NC Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1GAAutonics Switches, S2BR SeriesItem NumberS2BR-P1GAMFG Item NumberS2BR-P1GASeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1GA2BAutonics Switches, S2BR SeriesItem NumberS2BR-P1GA2BMFG Item NumberS2BR-P1GA2BSeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO, 2NC Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Operator Size (mm) 40 mm Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1GABAutonics Switches, S2BR SeriesItem NumberS2BR-P1GABMFG Item NumberS2BR-P1GABSeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NO, 1NC Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Operator Size (mm) 40 mm Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1GBAutonics Switches, S2BR SeriesItem NumberS2BR-P1GBMFG Item NumberS2BR-P1GBSeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 1NC Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Green Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
S2BR-P1R2AAutonics Switches, S2BR SeriesItem NumberS2BR-P1R2AMFG Item NumberS2BR-P1R2ASeriesS2BRProduct DescriptionStart Push Button, Auto SpringSpecifications
Specifications Nominal Mounting Size 22 mm Operation Momentary Contacts 2NO Max Voltage 250 VAC Current (A) 10 A Lens/Button Shape Mushroom Lens/Button Color Red Bezel Plastic Round Full Shroud No Terminal Type Fingersafe Screw IP Rating IP52 Rating (A) @ 120/125 VAC 10 A Rating (A) @ 220-250 VAC 6 A AvailabilityOrder by 5:00 PM ET and your package will ship the same day.