-
400335Pilz Switches, PIT SeriesItem Number400335MFG Item Number400335SeriesPITProduct DescriptionPIT es backplate languageSpecifications
Specifications Switch Type Pushbutton Height 2.95 " Width 2.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400510Pilz Switches, PIT SeriesItem Number400510MFG Item Number400510SeriesPITProduct DescriptionE-Stop, Panel Mount, w/2NC Contacts,Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Max Voltage 250 VAC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400334Pilz Switches, PIT SeriesItem Number400334MFG Item Number400334SeriesPITProduct DescriptionPIT es backplate symbolSpecifications
Specifications Switch Type Pushbutton Height 2.95 " Width 2.95 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400410Pilz Switches, PIT SeriesItem Number400410MFG Item Number400410SeriesPITProduct DescriptionE-Stop, Panel Mount, Includes 2NCSpecifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Max Voltage 250 VAC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 -
400411Pilz Switches, PIT SeriesItem Number400411MFG Item Number400411SeriesPITProduct DescriptionE-Stop, Panel Mount, 2NC/1NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NO, 2NC Max Voltage 250 VAC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400420Pilz Switches, PIT SeriesItem Number400420MFG Item Number400420SeriesPITProduct DescriptionE-Stop Enclosure w/ 2NC Contacts,Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Max Voltage 250 VAC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400421Pilz Switches, PIT SeriesItem Number400421MFG Item Number400421SeriesPITProduct DescriptionE-Stop Enclosure w/2NC&1NO Contacts,Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NO, 2NC Max Voltage 250 VAC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400511Pilz Switches, PIT SeriesItem Number400511MFG Item Number400511SeriesPITProduct DescriptionE-Stop, Panel Mount, 2NC/1NO,Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NO, 2NC Max Voltage 250 VAC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400520Pilz Switches, PIT SeriesItem Number400520MFG Item Number400520SeriesPITProduct DescriptionE-Stop Enclosure w/ 2NC Contacts,Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 2NC Max Voltage 250 VAC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
400521Pilz Switches, PIT SeriesItem Number400521MFG Item Number400521SeriesPITProduct DescriptionE-Stop Enclosure w/2NC&1NO Contacts,Specifications
Specifications Nominal Mounting Size 22 mm Operation Push Lock-Twist Release Contacts 1NO, 2NC Max Voltage 250 VAC Current (A) 3 A Lens/Button Shape Mushroom Lens/Button Color Red Operator Size (mm) 30 mm Bezel Plastic Round Terminal Type Fingersafe Screw IP Rating IP65 AvailabilityOrder by 5:00 PM ET and your package will ship the same day.