-
5308942Altech Cable Entries, 5308 SeriesItem Number5308942MFG Item Number5308942Series5308Product DescriptionCable Gland, M20, 7-14mm Dia, BlackSpecifications
Specifications Hub Size M20 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.281 " Maximum Cable Diameter (in) 0.547 " Minimum Cable Diameter (mm) 7.14 mm Maximum Cable Diameter (mm) 13.89 mm Cable Diameter (in) 0.28-0.55 " Cable Diameter (mm) 7.14-13.89 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5308901Altech Cable Entries, 5308 SeriesItem Number5308901MFG Item Number5308901Series5308Product DescriptionCable Gland, 1/2in.NPT, 5-12mm, LtGraySpecifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.203 " Maximum Cable Diameter (in) 0.469 " Minimum Cable Diameter (mm) 5.16 mm Maximum Cable Diameter (mm) 11.91 mm Cable Diameter (in) 0.2-0.47 " Cable Diameter (mm) 5.16-11.91 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5308906Altech Cable Entries, 5308 SeriesItem Number5308906MFG Item Number5308906Series5308Product DescriptionCable Gland, 3/4in.NPT, 7-16mm CableSpecifications
Specifications Hub Size 3/4 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.281 " Maximum Cable Diameter (in) 0.625 " Minimum Cable Diameter (mm) 7.14 mm Maximum Cable Diameter (mm) 15.88 mm Cable Diameter (in) 0.28-0.63 " Cable Diameter (mm) 7.14-15.88 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5308713Altech Cable Entries, 5308 SeriesItem Number5308713MFG Item Number5308713Series5308Product DescriptionCable Gland, PG13.5, 5-12mm CableSpecifications
Specifications Hub Size PG13.5 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.197 " Maximum Cable Diameter (in) 0.472 " Minimum Cable Diameter (mm) 5 mm Maximum Cable Diameter (mm) 11.99 mm Cable Diameter (in) 0.2-0.47 " Cable Diameter (mm) 5-11.99 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5308900Altech Cable Entries, 5308 SeriesItem Number5308900MFG Item Number5308900Series5308Product DescriptionCable Gland, 3/8in.NPT, 2.5-8mm, Lt GrSpecifications
Specifications Hub Size 3/8 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.67 " Maximum Cable Diameter (in) 1.34 " Minimum Cable Diameter (mm) 17.02 mm Maximum Cable Diameter (mm) 34.04 mm Cable Diameter (in) 0.67-1.34 " Cable Diameter (mm) 17.02-34.04 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5308922Altech Cable Entries, 5308 SeriesItem Number5308922MFG Item Number5308922Series5308Product DescriptionCable Gland, 3/4in.NPT, 9-18mm, BlackSpecifications
Specifications Hub Size 3/4 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.67 " Maximum Cable Diameter (in) 1.5 " Minimum Cable Diameter (mm) 17.02 mm Maximum Cable Diameter (mm) 38.1 mm Cable Diameter (in) 0.67-1.5 " Cable Diameter (mm) 17.02-38.1 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5308949Altech Cable Entries, 5308 SeriesItem Number5308949MFG Item Number5308949Series5308Product DescriptionCable Gland, M20, 5-12mm Dia, BlackSpecifications
Specifications Hub Size M20 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.203 " Maximum Cable Diameter (in) 0.469 " Minimum Cable Diameter (mm) 5.16 mm Maximum Cable Diameter (mm) 11.91 mm Cable Diameter (in) 0.2-0.47 " Cable Diameter (mm) 5.16-11.91 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5308921Altech Cable Entries, 5308 SeriesItem Number5308921MFG Item Number5308921Series5308Product DescriptionCable Gland, 1/2in.NPT, 5-12mm, Black,Specifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.203 " Maximum Cable Diameter (in) 0.469 " Minimum Cable Diameter (mm) 5.16 mm Maximum Cable Diameter (mm) 11.91 mm Cable Diameter (in) 0.2-0.47 " Cable Diameter (mm) 5.16-11.91 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5308516Altech Cable Entries, 5308 SeriesItem Number5308516MFG Item Number5308516Series5308Product DescriptionCord Grip, PG16, 7-14mm Cable Ddia,Specifications
Specifications Hub Size PG16 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.275 " Maximum Cable Diameter (in) 0.551 " Minimum Cable Diameter (mm) 6.99 mm Maximum Cable Diameter (mm) 14 mm Cable Diameter (in) 0.28-0.55 " Cable Diameter (mm) 6.99-14 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5308944Altech Cable Entries, 5308 SeriesItem Number5308944MFG Item Number5308944Series5308Product DescriptionCable Gland, M32x1.5, 14-25mm, BLKSpecifications
Specifications Hub Size M32 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.547 " Maximum Cable Diameter (in) 0.984 " Minimum Cable Diameter (mm) 13.89 mm Maximum Cable Diameter (mm) 24.99 mm Cable Diameter (in) 0.55-0.98 " Cable Diameter (mm) 13.89-24.99 mm Grip Type Bushing Grip with Strain Relief Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.