-
45215Icotek Cable Entries, KVT SeriesItem Number45215MFG Item Number45215SeriesKVTProduct DescriptionKVT 63/4 greySpecifications
Specifications Hub Size M63 Number of Cables 4 Cable Style Round Angle Straight NEMA Rating NEMA 12 Split Frame Yes Minimum Cable Diameter (in) 0.078 " Maximum Cable Diameter (in) 0.663 " Minimum Cable Diameter (mm) 1.98 mm Maximum Cable Diameter (mm) 16.84 mm Cable Diameter (in) 0.08-0.66 " Cable Diameter (mm) 1.98-16.84 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP54 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
45203Icotek Cable Entries, KVT SeriesItem Number45203MFG Item Number45203SeriesKVTProduct DescriptionKVT 40 greySpecifications
Specifications Hub Size M40 Number of Cables 1 Cable Style Round Angle Straight NEMA Rating NEMA 12 Split Frame Yes Minimum Cable Diameter (in) 0.078 " Maximum Cable Diameter (in) 0.663 " Minimum Cable Diameter (mm) 1.98 mm Maximum Cable Diameter (mm) 16.84 mm Cable Diameter (in) 0.08-0.66 " Cable Diameter (mm) 1.98-16.84 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP54 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
45035Icotek Cable Entries, KVT SeriesItem Number45035MFG Item Number45035SeriesKVTProduct DescriptionSplit Cable Gland, M25, Gray,Specifications
Specifications Hub Size M25 Number of Cables 1 Cable Style Round Angle Straight NEMA Rating NEMA 12 Split Frame Yes Minimum Cable Diameter (in) 0.078 " Maximum Cable Diameter (in) 0.663 " Minimum Cable Diameter (mm) 1.98 mm Maximum Cable Diameter (mm) 16.84 mm Cable Diameter (in) 0.08-0.66 " Cable Diameter (mm) 1.98-16.84 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP54 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
45024Icotek Cable Entries, KVT SeriesItem Number45024MFG Item Number45024SeriesKVTProduct DescriptionSplit Cable Gland, M20, Black, KVT20Specifications
Specifications Hub Size M20 Number of Cables 1 Cable Style Round Angle Straight NEMA Rating NEMA 12 Split Frame Yes Minimum Cable Diameter (in) 0.078 " Maximum Cable Diameter (in) 0.663 " Minimum Cable Diameter (mm) 1.98 mm Maximum Cable Diameter (mm) 16.84 mm Cable Diameter (in) 0.08-0.66 " Cable Diameter (mm) 1.98-16.84 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP54 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
45034Icotek Cable Entries, KVT SeriesItem Number45034MFG Item Number45034SeriesKVTProduct DescriptionSplit Cable Gland, M20, Gray, KVT 20Specifications
Specifications Hub Size M20 Number of Cables 1 Cable Style Round Angle Straight NEMA Rating NEMA 12 Split Frame Yes Minimum Cable Diameter (in) 0.078 " Maximum Cable Diameter (in) 0.663 " Minimum Cable Diameter (mm) 1.98 mm Maximum Cable Diameter (mm) 16.84 mm Cable Diameter (in) 0.08-0.66 " Cable Diameter (mm) 1.98-16.84 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP54 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
45204Icotek Cable Entries, KVT SeriesItem Number45204MFG Item Number45204SeriesKVTProduct DescriptionKVT 50-2 greySpecifications
Specifications Hub Size M50 Number of Cables 2 Cable Style Round Angle Straight NEMA Rating NEMA 12 Split Frame Yes Minimum Cable Diameter (in) 0.078 " Maximum Cable Diameter (in) 0.663 " Minimum Cable Diameter (mm) 1.98 mm Maximum Cable Diameter (mm) 16.84 mm Cable Diameter (in) 0.08-0.66 " Cable Diameter (mm) 1.98-16.84 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP54 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
45036Icotek Cable Entries, KVT SeriesItem Number45036MFG Item Number45036SeriesKVTProduct DescriptionSplit Cable Gland, M32, Gray,Specifications
Specifications Hub Size M32 Number of Cables 1 Cable Style Round Angle Straight NEMA Rating NEMA 12 Split Frame Yes Minimum Cable Diameter (in) 0.078 " Maximum Cable Diameter (in) 0.663 " Minimum Cable Diameter (mm) 1.98 mm Maximum Cable Diameter (mm) 16.84 mm Cable Diameter (in) 0.08-0.66 " Cable Diameter (mm) 1.98-16.84 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP54 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
KVT-ER32Icotek Cable Entries, KVT SeriesItem NumberKVT-ER32MFG Item Number45452SeriesKVTProduct Description45452Specifications
Specifications Hub Size M32 Number of Cables 1 Cable Style Round Angle Straight Split Frame Yes Maximum Cable Diameter (mm) 16 mm Grip Type Cable Glands, Strain Relief Composition Non-Metallic Hazardous Rated Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
45115Icotek Cable Entries, KVT SeriesItem Number45115MFG Item Number45115SeriesKVTProduct DescriptionKVT 63/4 blackSpecifications
Specifications Hub Size M63 Number of Cables 4 Cable Style Round Angle Straight NEMA Rating NEMA 12 Split Frame Yes Minimum Cable Diameter (in) 0.078 " Maximum Cable Diameter (in) 0.663 " Minimum Cable Diameter (mm) 1.98 mm Maximum Cable Diameter (mm) 16.84 mm Cable Diameter (in) 0.08-0.66 " Cable Diameter (mm) 1.98-16.84 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP54 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
45027Icotek Cable Entries, KVT SeriesItem Number45027MFG Item Number45027SeriesKVTProduct DescriptionKVT 32 black KGM-SUB-D9Specifications
Specifications Hub Size M32 Number of Cables 1 Cable Style Round Angle Straight NEMA Rating NEMA 12 Split Frame Yes Minimum Cable Diameter (in) 0.078 " Maximum Cable Diameter (in) 0.663 " Minimum Cable Diameter (mm) 1.98 mm Maximum Cable Diameter (mm) 16.84 mm Cable Diameter (in) 0.08-0.66 " Cable Diameter (mm) 1.98-16.84 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP54 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.