-
MCG-21Mencom Cable Entries, MCG SeriesItem NumberMCG-21MFG Item NumberMCG-21SeriesMCGProduct DescriptionCable Gland, PG21, 0.512-0.708in. CordSpecifications
Specifications Hub Size PG21 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.512 " Maximum Cable Diameter (in) 0.709 " Minimum Cable Diameter (mm) 13 mm Maximum Cable Diameter (mm) 18.01 mm Cable Diameter (in) 0.51-0.71 " Cable Diameter (mm) 13-18.01 mm Grip Type Bushing Grip Composition Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MCG-1/2Mencom Cable Entries, MCG SeriesItem NumberMCG-1/2MFG Item NumberMCG-1/2SeriesMCGProduct DescriptionMTL CBL GLND 1/2in. .197-.512in.Specifications
Specifications Hub Size 1/2 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.197 " Maximum Cable Diameter (in) 0.512 " Minimum Cable Diameter (mm) 5 mm Maximum Cable Diameter (mm) 13 mm Cable Diameter (in) 0.2-0.51 " Cable Diameter (mm) 5-13 mm Grip Type Bushing Grip Composition Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MCG-M20Mencom Cable Entries, MCG SeriesItem NumberMCG-M20MFG Item NumberMCG-M20SeriesMCGProduct DescriptionCable Gland, M20, 5-13mm Cord Dia,Specifications
Specifications Hub Size M20 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.197 " Maximum Cable Diameter (in) 0.512 " Minimum Cable Diameter (mm) 5 mm Maximum Cable Diameter (mm) 13 mm Cable Diameter (in) 0.2-0.51 " Cable Diameter (mm) 5-13 mm Grip Type Bushing Grip Composition Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MCG-16Mencom Cable Entries, MCG SeriesItem NumberMCG-16MFG Item NumberMCG-16SeriesMCGProduct DescriptionCable Gland, PG16, 0.394-0.551in. CordSpecifications
Specifications Hub Size PG16 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.394 " Maximum Cable Diameter (in) 0.551 " Minimum Cable Diameter (mm) 10.01 mm Maximum Cable Diameter (mm) 14 mm Cable Diameter (in) 0.39-0.55 " Cable Diameter (mm) 10.01-14 mm Grip Type Bushing Grip Composition Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MCG-13.5Mencom Cable Entries, MCG SeriesItem NumberMCG-13.5MFG Item NumberMCG-13.5SeriesMCGProduct DescriptionMTL CBL GLND PG13.5 .236-.472in.Specifications
Specifications Hub Size PG13.5 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.236 " Maximum Cable Diameter (in) 0.472 " Minimum Cable Diameter (mm) 5.99 mm Maximum Cable Diameter (mm) 11.99 mm Cable Diameter (in) 0.24-0.47 " Cable Diameter (mm) 5.99-11.99 mm Grip Type Bushing Grip Composition Metallic IP Rating IP68 Hazardous Rated No Availability -
MCG-36Mencom Cable Entries, MCG SeriesItem NumberMCG-36MFG Item NumberMCG-36SeriesMCGProduct DescriptionCable Gland, PG36, 0.945-1.26in. CordSpecifications
Specifications Hub Size PG36 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.945 " Maximum Cable Diameter (in) 1.26 " Minimum Cable Diameter (mm) 24 mm Maximum Cable Diameter (mm) 32 mm Cable Diameter (in) 0.95-1.26 " Cable Diameter (mm) 24-32 mm Grip Type Bushing Grip Composition Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MCG-2.0Mencom Cable Entries, MCG SeriesItem NumberMCG-2.0MFG Item NumberMCG-2.0SeriesMCGProduct Description2in. NPT MTL GLAND 1.063-1.890in.Specifications
Specifications Hub Size 2 NPT Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 1.063 " Maximum Cable Diameter (in) 1.89 " Minimum Cable Diameter (mm) 27 mm Maximum Cable Diameter (mm) 48.01 mm Cable Diameter (in) 1.06-1.89 " Cable Diameter (mm) 27-48.01 mm Grip Type Bushing Grip Composition Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MCG-M50Mencom Cable Entries, MCG SeriesItem NumberMCG-M50MFG Item NumberMCG-M50SeriesMCGProduct DescriptionCable Gland, M50, 21-35mm Cord Dia,Specifications
Specifications Hub Size M50 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.827 " Maximum Cable Diameter (in) 1.378 " Minimum Cable Diameter (mm) 21.01 mm Maximum Cable Diameter (mm) 35 mm Cable Diameter (in) 0.83-1.38 " Cable Diameter (mm) 21.01-35 mm Grip Type Bushing Grip Composition Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MCG-16RMencom Cable Entries, MCG SeriesItem NumberMCG-16RMFG Item NumberMCG-16RSeriesMCGProduct DescriptionCable Gland, PG16, 0.276-0.472in. CordSpecifications
Specifications Hub Size PG16 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.276 " Maximum Cable Diameter (in) 0.472 " Minimum Cable Diameter (mm) 7.01 mm Maximum Cable Diameter (mm) 11.99 mm Cable Diameter (in) 0.28-0.47 " Cable Diameter (mm) 7.01-11.99 mm Grip Type Bushing Grip Composition Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
MCG-29Mencom Cable Entries, MCG SeriesItem NumberMCG-29MFG Item NumberMCG-29SeriesMCGProduct DescriptionCable Gland, PG29, 0.709-0.984in. CordSpecifications
Specifications Hub Size PG29 Number of Cables 1 Cable Style Round Angle Straight Split Frame No Minimum Cable Diameter (in) 0.709 " Maximum Cable Diameter (in) 0.984 " Minimum Cable Diameter (mm) 18.01 mm Maximum Cable Diameter (mm) 24.99 mm Cable Diameter (in) 0.71-0.98 " Cable Diameter (mm) 18.01-24.99 mm Grip Type Bushing Grip Composition Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.