-
PCGA-21Mencom Cable Entries, PCGA SeriesItem NumberPCGA-21MFG Item NumberPCGA-21SeriesPCGAProduct DescriptionPG21 R/A PLST CBL GLND 12-21MMSpecifications
Specifications Hub Size PG21 Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.472 " Maximum Cable Diameter (in) 0.827 " Minimum Cable Diameter (mm) 11.99 mm Maximum Cable Diameter (mm) 21.01 mm Cable Diameter (in) 0.47-0.83 " Cable Diameter (mm) 11.99-21.01 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCGA-29Mencom Cable Entries, PCGA SeriesItem NumberPCGA-29MFG Item NumberPCGA-29SeriesPCGAProduct DescriptionPG29 R/A PLST CBL GLND 20-28MMSpecifications
Specifications Hub Size PG29 Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.63 " Maximum Cable Diameter (in) 1.102 " Minimum Cable Diameter (mm) 16 mm Maximum Cable Diameter (mm) 27.99 mm Cable Diameter (in) 0.63-1.1 " Cable Diameter (mm) 16-27.99 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCGA-07-BMencom Cable Entries, PCGA SeriesItem NumberPCGA-07-BMFG Item NumberPCGA-07-BSeriesPCGAProduct DescriptionPG7 R/A PLSTC CBL GLND 4-8MMSpecifications
Specifications Hub Size PG7 Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.157 " Maximum Cable Diameter (in) 0.315 " Minimum Cable Diameter (mm) 3.99 mm Maximum Cable Diameter (mm) 8 mm Cable Diameter (in) 0.16-0.32 " Cable Diameter (mm) 3.99-8 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCGA-09R-BMencom Cable Entries, PCGA SeriesItem NumberPCGA-09R-BMFG Item NumberPCGA-09R-BSeriesPCGAProduct DescriptionPG9 R/A PLSTC CBL GLND 3-7MMSpecifications
Specifications Hub Size PG9 Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.118 " Maximum Cable Diameter (in) 0.276 " Minimum Cable Diameter (mm) 3 mm Maximum Cable Diameter (mm) 7.01 mm Cable Diameter (in) 0.12-0.28 " Cable Diameter (mm) 3-7.01 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCGA-13.5Mencom Cable Entries, PCGA SeriesItem NumberPCGA-13.5MFG Item NumberPCGA-13.5SeriesPCGAProduct DescriptionPG13.5 R/A PL CBL GLND 10-14MMSpecifications
Specifications Hub Size PG13.5 Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.394 " Maximum Cable Diameter (in) 0.551 " Minimum Cable Diameter (mm) 10.01 mm Maximum Cable Diameter (mm) 14 mm Cable Diameter (in) 0.39-0.55 " Cable Diameter (mm) 10.01-14 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCGA-29-BMencom Cable Entries, PCGA SeriesItem NumberPCGA-29-BMFG Item NumberPCGA-29-BSeriesPCGAProduct DescriptionPG29 R/A PLST CBL GLND 20-28MMSpecifications
Specifications Hub Size PG29 Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.63 " Maximum Cable Diameter (in) 1.102 " Minimum Cable Diameter (mm) 16 mm Maximum Cable Diameter (mm) 27.99 mm Cable Diameter (in) 0.63-1.1 " Cable Diameter (mm) 16-27.99 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCGA-07RMencom Cable Entries, PCGA SeriesItem NumberPCGA-07RMFG Item NumberPCGA-07RSeriesPCGAProduct DescriptionPG7 R/A PLSTC CBL GLND 2-6MMSpecifications
Specifications Hub Size PG7 Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.079 " Maximum Cable Diameter (in) 0.236 " Minimum Cable Diameter (mm) 2.01 mm Maximum Cable Diameter (mm) 5.99 mm Cable Diameter (in) 0.08-0.24 " Cable Diameter (mm) 2.01-5.99 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCGA-07Mencom Cable Entries, PCGA SeriesItem NumberPCGA-07MFG Item NumberPCGA-07SeriesPCGAProduct DescriptionPG7 R/A PLSTC CBL GLND 4-8MMSpecifications
Specifications Hub Size PG7 Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.157 " Maximum Cable Diameter (in) 0.315 " Minimum Cable Diameter (mm) 3.99 mm Maximum Cable Diameter (mm) 8 mm Cable Diameter (in) 0.16-0.32 " Cable Diameter (mm) 3.99-8 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCGA-16Mencom Cable Entries, PCGA SeriesItem NumberPCGA-16MFG Item NumberPCGA-16SeriesPCGAProduct DescriptionPG16 R/A PLST CBL GLND 12-17MMSpecifications
Specifications Hub Size PG16 Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.315 " Maximum Cable Diameter (in) 0.669 " Minimum Cable Diameter (mm) 8 mm Maximum Cable Diameter (mm) 16.99 mm Cable Diameter (in) 0.32-0.67 " Cable Diameter (mm) 8-16.99 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
PCGA-09Mencom Cable Entries, PCGA SeriesItem NumberPCGA-09MFG Item NumberPCGA-09SeriesPCGAProduct DescriptionPG9 R/A PLSTC CBL GLND 5-10MMSpecifications
Specifications Hub Size PG9 Number of Cables 1 Cable Style Round Angle 90 Degrees Split Frame No Minimum Cable Diameter (in) 0.197 " Maximum Cable Diameter (in) 0.394 " Minimum Cable Diameter (mm) 5 mm Maximum Cable Diameter (mm) 10.01 mm Cable Diameter (in) 0.2-0.39 " Cable Diameter (mm) 5-10.01 mm Grip Type Bushing Grip Composition Non-Metallic IP Rating IP68 Hazardous Rated No AvailabilityOrder by 5:00 PM ET and your package will ship the same day.