The store will not work correctly when cookies are disabled.
-
MFG Item Number
RF3-0130-4
Product Description
Filter, RFI/EMI, 3-PH, 130ARms, 480Vac
Specifications
Specifications
Phase |
3 |
Current Rating |
130 A |
Max Voltage |
480 VAC |
Max Leakage Current |
21.7 mA |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
RF3-0006-4
Product Description
Filter, RFI/EMI, 3-PH, 6Arms, 480VAC
Specifications
Specifications
Phase |
3 |
Current Rating |
6 A |
Max Voltage |
480 VAC |
Max Leakage Current |
3.3 mA |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
RF3-0033-4
Product Description
Filter, RFI/EMI, 3-PH, 33ARms, 480Vac
Specifications
Specifications
Phase |
3 |
Current Rating |
33 A |
Max Voltage |
480 VAC |
Max Leakage Current |
8.1 mA |
Availability
Obsolete Item No Longer Available
-
Item Number
HLD110-500/16
MFG Item Number
HLD110-500/16
Product Description
EMI Filter
Specifications
Specifications
Phase |
3 |
Number of Lines |
3 |
Current Rating |
16 A |
Max Voltage |
520 VAC |
Max Leakage Current |
21 mA |
Termination |
Screw Clamp |
Max Ambient Temperature |
122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
RF3-0150-4
Product Description
Filter, RFI/EMI, 3-PH, 150ARms, 480Vac
Specifications
Specifications
Phase |
3 |
Current Rating |
150 A |
Max Voltage |
480 VAC |
Max Leakage Current |
27.6 mA |
Availability
Obsolete Item No Longer Available
-
849-03/001
Qualtek Electronics Filters, 840 Series
MFG Item Number
849-03/001
Product Description
Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
3 A |
Max Leakage Current |
0.9 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
849-06/002
Qualtek Electronics Filters, 840 Series
MFG Item Number
849-06/002
Product Description
Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
6 A |
Max Leakage Current |
0.9 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
850-03/001
Qualtek Electronics Filters, 850 Series
MFG Item Number
850-03/001
Product Description
Filter
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
3 A |
Max Leakage Current |
1 mA |
Max Ambient Temperature |
212 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
850-20/004
Qualtek Electronics Filters, 850 Series
MFG Item Number
850-20/004
Product Description
FILTER
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
20 A |
Max Leakage Current |
1 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
851-03/003
Qualtek Electronics Filters, 850 Series
MFG Item Number
851-03/003
Product Description
FILTER, EMI/RFI, 115/250VAC, 3A
Specifications
Specifications
Phase |
1 |
Number of Lines |
2 |
Current Rating |
3 A |
Max Leakage Current |
0.45 mA |
Max Ambient Temperature |
185 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved