The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
K050
Killark-Hubbell Electrical Products Grips, K Series
Product Description
1/2in. STR LT CONNECTOR NON-INSULATED
Specifications
Specifications
Hub Size
0.5 " NPT
PC23W54
Bryant Electric Grips, Plug and Connector Series
Series
Plug and Connector
Product Description
Conn Grip, .40-.68in., Size 2 Dev,
Specifications
Specifications
Min Cord Diameter
0.4 "
Max Cord Diameter
0.68 "
Product Description
TC WMGPC4 WIREMESH GRIP
Availability
Order by 5:00 PM ET and your package will ship the same day.
DC3734
Bryant Electric Grips, Deluxe Cord Series
Product Description
Str Male, Dcg, .37-.50in., 3/4in. W/Mesh
Specifications
Specifications
Min Cord Diameter
0.375 "
Max Cord Diameter
0.5 "
Hub Size
0.75 " NPT
Availability
Order by 5:00 PM ET and your package will ship the same day.
BDSR97
Bryant Electric Grips, Dust-Tight Series
Product Description
Bus Drop Grip, .97-1.25in., 1 1/4in.,
Specifications
Specifications
Min Cord Diameter
0.97 "
Max Cord Diameter
1.25 "
Mesh Length
9 "
Hub Size
1.25 " NPS
Knockout Hole Min
1.72
Knockout Hole Max
1.77
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
HS1001BPK25
Product Description
JR CORD CONN, SNAPIN, .22-.27in., BK,
Specifications
Specifications
Min Cord Diameter
0.22 "
Max Cord Diameter
0.27 "
Knockout Hole Min
0.1
Knockout Hole Max
2.5
Availability
Order by 5:00 PM ET and your package will ship the same day.
K05091
Killark-Hubbell Electrical Products Fittings, K Series
Product Description
1/2in. 90_ LT CON STEEL INSULATED
Specifications
Specifications
Connection Type
Compression
Angle
90 °
Trade Size
1/2 "
Hub Size
1/2 "
Grounding Lug
No
Insulated Throat
Yes
Jacketed
No
Composition
Metallic
Hazardous Rated
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
BDSR125
Bryant Electric Grips, Dust-Tight Series
Product Description
Bus Drop Grip, 1.25-1.50in., 1 1/2in.,
Specifications
Specifications
Min Cord Diameter
1.25 "
Max Cord Diameter
1.5 "
Mesh Length
11.75 "
Hub Size
1.5 " NPT
Knockout Hole Min
1.97
Knockout Hole Max
2.02
Availability
Order by 5:00 PM ET and your package will ship the same day.
BDSR150
Bryant Electric Grips, Dust-Tight Series
Product Description
Bus Drop Grip, 1.50-1.70in., 2in., Stl
Specifications
Specifications
Min Cord Diameter
1.5 "
Max Cord Diameter
1.7 "
Mesh Length
13.25 "
Hub Size
2 " NPT
Knockout Hole Min
2.45
Knockout Hole Max
2.5
Availability
Order by 5:00 PM ET and your package will ship the same day.
BDSR170
Bryant Electric Grips, Dust-Tight Series
Product Description
Bus Drop Grip, 1.70-2.00in., 2 1/2in.,
Specifications
Specifications
Min Cord Diameter
1.7 "
Max Cord Diameter
2 "
Mesh Length
13.5 "
Hub Size
2.5 " NPT
Knockout Hole Min
2.95
Knockout Hole Max
3
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Strain Relief Grips
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved