The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
073041278
Product Description
SGL EYE, BUS DROP GRIP, .43-.56in.
Specifications
Specifications
Min Cord Diameter
0.43 "
Max Cord Diameter
0.56 "
Approx. Break Strength
550 lbs
Mesh Length
4.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
073041279
Product Description
SGL EYE, BUS DROP GRIP, .56-.73in.
Specifications
Specifications
Min Cord Diameter
0.56 "
Max Cord Diameter
0.73 "
Approx. Break Strength
1,000 lbs
Mesh Length
6 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
BDS30
Cooper Grips, Bus Drop Series
Product Description
Grip Bus Drop Single Eye .30-.43in.
Specifications
Specifications
Min Cord Diameter
0.3 "
Max Cord Diameter
0.43 "
Approx. Break Strength
1,100 lbs
Mesh Length
4.5 "
RoHS Compliant
No
BDS41
Cooper Grips, Bus Drop Series
Product Description
Grip Bus Drop Single Eye .41-.56in.
Specifications
Specifications
Min Cord Diameter
0.41 "
Max Cord Diameter
0.56 "
Approx. Break Strength
1,100 lbs
Mesh Length
5 "
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
BDS53
Cooper Grips, Bus Drop Series
Product Description
Grip Bus Drop Single Eye .53-.73in.
Specifications
Specifications
Min Cord Diameter
0.53 "
Max Cord Diameter
0.73 "
Approx. Break Strength
1,100 lbs
Mesh Length
6.5 "
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
SGSR250
Cooper Grips, Standard Duty Series
Product Description
Grip Support Sgl Eye Rodclsng
Specifications
Specifications
Min Cord Diameter
2.5 "
Max Cord Diameter
3 "
Approx. Break Strength
3,760 lbs
Mesh Length
24 "
RoHS Compliant
No
SHC075
Bryant Electric Grips, Heavy Duty Series
Product Description
Hd Dbl Eye Sup Grip, .75-.99in., Brz
Specifications
Specifications
Min Cord Diameter
0.75 "
Max Cord Diameter
0.99 "
Approx. Break Strength
2,820 lbs
Mesh Length
25 "
Product Description
SGL EYE, SUP GRIP, 1.2-1.5in., SS,
Specifications
Specifications
Min Cord Diameter
1.25 "
Max Cord Diameter
1.49 "
Approx. Break Strength
4,490 lbs
Mesh Length
15 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
073041280
Product Description
SGL EYE, BUS DROP GRIP, .73-.85in.
Specifications
Specifications
Min Cord Diameter
0.73 "
Max Cord Diameter
0.85 "
Approx. Break Strength
1,400 lbs
Mesh Length
6.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
SDS100
Cooper Grips, Service Drop Series
Product Description
Grip Service Drop Single Eye
Specifications
Specifications
Min Cord Diameter
0.94 "
Max Cord Diameter
1.25 "
Approx. Break Strength
1,020 lbs
Mesh Length
11 "
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Support Grips
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved