The store will not work correctly when cookies are disabled.
-
DC168112
Bryant Electric Grips, Deluxe Cord Series
Product Description
Str Male, Dcg, 1.68-1.81in., 1 1/2in.
Specifications
Specifications
Min Cord Diameter |
1.687 " |
Max Cord Diameter |
1.812 " |
Hub Size |
1.5 " NPT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DC1682
Bryant Electric Grips, Deluxe Cord Series
Product Description
Str Male, Dcg, 1.68-1.81in., 2in. W/Mesh
Specifications
Specifications
Min Cord Diameter |
1.687 " |
Max Cord Diameter |
1.812 " |
Hub Size |
2 " NPT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DC168212
Bryant Electric Grips, Deluxe Cord Series
Product Description
Str Male, Dcg, 1.68-1.81in., 2 1/2in.
Specifications
Specifications
Min Cord Diameter |
1.687 " |
Max Cord Diameter |
1.812 " |
Hub Size |
2.5 " NPT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DC1752
Bryant Electric Grips, Deluxe Cord Series
Product Description
Str Male, Dcg, 1.75-1.87in., 2in. W/Mesh
Specifications
Specifications
Min Cord Diameter |
1.75 " |
Max Cord Diameter |
1.875 " |
Hub Size |
2 " NPT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DC1812
Bryant Electric Grips, Deluxe Cord Series
Product Description
Str Male, Dcg, .187-.250in., 1/2in.
Specifications
Specifications
Min Cord Diameter |
0.187 " |
Max Cord Diameter |
0.25 " |
Hub Size |
2 " NPT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DC181212
Bryant Electric Grips, Deluxe Cord Series
Product Description
Str Male, Dcg, 1.81-1.93in., 1 1/2in.
Specifications
Specifications
Min Cord Diameter |
1.812 " |
Max Cord Diameter |
1.937 " |
Hub Size |
2.5 " NPT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DC181X2
Bryant Electric Grips, Deluxe Cord Series
Product Description
Str Male, Dcg, 1.81-1.93in., 2in. W/Mesh
Specifications
Specifications
Min Cord Diameter |
1.812 " |
Max Cord Diameter |
1.937 " |
Hub Size |
2 " NPT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DC1834
Bryant Electric Grips, Deluxe Cord Series
Product Description
Str Male, Dcg, .187-.250in., 3/4in.
Specifications
Specifications
Min Cord Diameter |
0.187 " |
Max Cord Diameter |
0.25 " |
Hub Size |
0.75 " NPT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DC18912
Bryant Electric Grips, Deluxe Cord Series
Product Description
90 Male, Dcg, .187-.250in., 1/2in.
Specifications
Specifications
Min Cord Diameter |
0.87 " |
Max Cord Diameter |
0.25 " |
Hub Size |
0.5 " NPT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DC1932
Bryant Electric Grips, Deluxe Cord Series
Product Description
Str Male, Dcg, 1.93-2.06in., 2in. W/Mesh
Specifications
Specifications
Min Cord Diameter |
1.937 " |
Max Cord Diameter |
2.062 " |
Hub Size |
2 " NPT |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved