The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
559688
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-1/2in. Height, 1/2in.-13 x
Specifications
Specifications
Face Diameter (in)
2.11 "
Voltage Rating (AC)
3,200 V
Max Wk Load (Tensile)
4,000 lbs
Max Wk Load (Cantilever)
1,400 lbs
Face Diameter (mm)
53.59 mm
Height (in)
2.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
559660
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-1/2in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in)
1.68 "
Voltage Rating (AC)
1,500 V
Max Wk Load (Tensile)
2,300 lbs
Max Wk Load (Cantilever)
1,200 lbs
Face Diameter (mm)
42.67 mm
Height (in)
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
559620
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-1/4in. Height, 1/4in.-20x
Specifications
Specifications
Face Diameter (in)
1.41 "
Voltage Rating (AC)
750 V
Max Wk Load (Tensile)
2,300 lbs
Max Wk Load (Cantilever)
675 lbs
Face Diameter (mm)
35.81 mm
Height (in)
1.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548440
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in)
1.02 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
1,348 lbs
Max Wk Load (Cantilever)
674 lbs
Face Diameter (mm)
26 mm
Height (in)
1.19 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
559692
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-3/4in. Height, 3/8in
Specifications
Specifications
Face Diameter (in)
2.1 "
Voltage Rating (AC)
3,600 V
Max Wk Load (Tensile)
4,000 lbs
Max Wk Load (Cantilever)
1,400 lbs
Face Diameter (mm)
53.34 mm
Height (in)
2.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548500
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 40mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in)
1.5 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
2,472 lbs
Max Wk Load (Cantilever)
1,798 lbs
Face Diameter (mm)
40 mm
Height (in)
1.56 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548430
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 25mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in)
0.7 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
674 lbs
Max Wk Load (Cantilever)
359 lbs
Face Diameter (mm)
18 mm
Height (in)
0.98 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548680
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 100mm hgt, M12 Thread
Specifications
Specifications
Face Diameter (in)
1.81 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
6,744 lbs
Max Wk Load (Cantilever)
2,248 lbs
Face Diameter (mm)
46 mm
Height (in)
3.9 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548601
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 60mm Hgt, M12 Thread
Specifications
Specifications
Face Diameter (in)
1.73 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
4,945 lbs
Max Wk Load (Cantilever)
2,248 lbs
Face Diameter (mm)
44 mm
Height (in)
2.35 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
559696
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3-1/4in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in)
2.06 "
Voltage Rating (AC)
4,500 V
Max Wk Load (Tensile)
4,000 lbs
Max Wk Load (Cantilever)
1,400 lbs
Face Diameter (mm)
52.32 mm
Height (in)
3.25 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved