The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
548580
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 50mm Hgt, M8 Thread
Specifications
Specifications
Face Diameter (in)
1.61 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
4,496 lbs
Max Wk Load (Cantilever)
2,248 lbs
Face Diameter (mm)
41 mm
Height (in)
1.97 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
SH1000-A
Davies Molding Insulators, SH1000 Series
Product Description
Standoff, Black, Male/Female, M3
Specifications
Specifications
Height (in)
0.39 "
559662
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-1/2in. Height, 1/4in.-20 x
Specifications
Specifications
Face Diameter (in)
1.68 "
Voltage Rating (AC)
1,500 V
Max Wk Load (Tensile)
2,300 lbs
Max Wk Load (Cantilever)
1,200 lbs
Face Diameter (mm)
42.67 mm
Height (in)
1.5 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548581
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 50mm Hgt, M12 Thread
Specifications
Specifications
Face Diameter (in)
1.61 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
4,496 lbs
Max Wk Load (Cantilever)
2,248 lbs
Face Diameter (mm)
41 mm
Height (in)
1.97 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548510
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 40mm Hgt, M8 Thread
Specifications
Specifications
Face Diameter (in)
1.5 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
2,472 lbs
Max Wk Load (Cantilever)
1,798 lbs
Face Diameter (mm)
40 mm
Height (in)
1.56 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548490
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 35mm Hgt, M10 Thread
Specifications
Specifications
Face Diameter (in)
1.33 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
2,472 lbs
Max Wk Load (Cantilever)
1,798 lbs
Face Diameter (mm)
34 mm
Height (in)
1.375 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548511
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 40mm Hgt, M12 Thread
Specifications
Specifications
Face Diameter (in)
1.5 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
2,472 lbs
Max Wk Load (Cantilever)
1,011 lbs
Face Diameter (mm)
40 mm
Height (in)
1.56 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548520
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 40mm Hgt, M10 Thread
Specifications
Specifications
Face Diameter (in)
1.57 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
2,472 lbs
Max Wk Load (Cantilever)
1,011 lbs
Face Diameter (mm)
40 mm
Height (in)
1.56 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548540
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 45mm Hgt, M8 Thread, 47mm
Specifications
Specifications
Face Diameter (in)
1.33 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
2,472 lbs
Max Wk Load (Cantilever)
1,461 lbs
Face Diameter (mm)
34 mm
Height (in)
1.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
548560
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 45mm Hgt, M10 Thread
Specifications
Specifications
Face Diameter (in)
1.61 "
Voltage Rating (AC)
1,000 V
Max Wk Load (Tensile)
4,046 lbs
Max Wk Load (Cantilever)
1,573 lbs
Face Diameter (mm)
41 mm
Height (in)
1.75 "
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved