The store will not work correctly when cookies are disabled.
-
548440
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 30mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in) |
1.02 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
1,348 lbs |
Max Wk Load (Cantilever) |
674 lbs |
Face Diameter (mm) |
26 mm |
Height (in) |
1.19 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559692
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 2-3/4in. Height, 3/8in
Specifications
Specifications
Face Diameter (in) |
2.1 " |
Voltage Rating (AC) |
3,600 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
53.34 mm |
Height (in) |
2.75 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548500
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 40mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in) |
1.5 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
2,472 lbs |
Max Wk Load (Cantilever) |
1,798 lbs |
Face Diameter (mm) |
40 mm |
Height (in) |
1.56 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548430
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 25mm Hgt, M6 Thread
Specifications
Specifications
Face Diameter (in) |
0.7 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
674 lbs |
Max Wk Load (Cantilever) |
359 lbs |
Face Diameter (mm) |
18 mm |
Height (in) |
0.98 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548680
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 100mm hgt, M12 Thread
Specifications
Specifications
Face Diameter (in) |
1.81 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
6,744 lbs |
Max Wk Load (Cantilever) |
2,248 lbs |
Face Diameter (mm) |
46 mm |
Height (in) |
3.9 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548601
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 60mm Hgt, M12 Thread
Specifications
Specifications
Face Diameter (in) |
1.73 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
4,945 lbs |
Max Wk Load (Cantilever) |
2,248 lbs |
Face Diameter (mm) |
44 mm |
Height (in) |
2.35 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
559696
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 3-1/4in. Height, 3/8in.-16 x
Specifications
Specifications
Face Diameter (in) |
2.06 " |
Voltage Rating (AC) |
4,500 V |
Max Wk Load (Tensile) |
4,000 lbs |
Max Wk Load (Cantilever) |
1,400 lbs |
Face Diameter (mm) |
52.32 mm |
Height (in) |
3.25 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
548580
NVENT ERIFLEX, ERICO Insulators, ISO-TP Series
Product Description
Insulator, 50mm Hgt, M8 Thread
Specifications
Specifications
Face Diameter (in) |
1.61 " |
Voltage Rating (AC) |
1,000 V |
Max Wk Load (Tensile) |
4,496 lbs |
Max Wk Load (Cantilever) |
2,248 lbs |
Face Diameter (mm) |
41 mm |
Height (in) |
1.97 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SH1000-A
Davies Molding Insulators, SH1000 Series
Product Description
Standoff, Black, Male/Female, M3
Specifications
Specifications
Height (in) |
0.39 " |
-
559662
NVENT ERIFLEX, ERICO Insulators, ISO Series
Product Description
Insulator, 1-1/2in. Height, 1/4in.-20 x
Specifications
Specifications
Face Diameter (in) |
1.68 " |
Voltage Rating (AC) |
1,500 V |
Max Wk Load (Tensile) |
2,300 lbs |
Max Wk Load (Cantilever) |
1,200 lbs |
Face Diameter (mm) |
42.67 mm |
Height (in) |
1.5 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved