The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Product Description
24 PL MAL CRMP INS 10A
Specifications
Specifications
Connector Gender
Male
Current
10 A
Voltage
250 V
Rated Impulse Voltage
4 kV
Temperature
-50-70 °C
Wire Size
20-12 AWG
Contact Resistance
3 mOhm
Stripping Length
7 mm
Housing Type
None (Insert Only)
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CHV-06L13
Product Description
6 PL HD 1 LEV PG13.5
Specifications
Specifications
Composition
Metallic
Housing Type
Hood/Top Entry
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
231-312/026-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender
Female
Current
15 A
Voltage
300 V
Rated Impulse Voltage
4 kV
Temperature
-60-85 °C
Contact Material
Copper Alloy
Wire Size
28-12 AWG
Stripping Length
8-9 mm
Housing Type
None (Insert Only)
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
CHO-16
ILME Plugs & Receptacles
Product Description
16 PL SD ENT HD 4 PGS PG21
Specifications
Specifications
Composition
Metallic
Housing Type
Hood/Side Entry
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
723-605
Wago Plugs & Receptacles, 723 Series
Product Description
1-conductor male connector
Specifications
Specifications
Connector Gender
Male
Current
15 A
Voltage
300 V
Rated Impulse Voltage
6 kV
Temperature
-60-100 °C
Contact Material
Electrolytic Copper
Wire Size
28-12 AWG
Stripping Length
8-9 mm
Housing Type
None (Insert Only)
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
10 PL SQUICH FEM INSERT
Specifications
Specifications
Connector Gender
Female
Current
16 A
Voltage
500 V
Rated Impulse Voltage
6 kV
Temperature
-50-70 °C
Wire Size
26-14 AWG
Housing Type
None (Insert Only)
Availability
Order by 5:00 PM ET and your package will ship the same day.
2734-102
Wago Plugs & Receptacles, 2734 Series
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender
Female
Current
10 A
Voltage
300 V
Rated Impulse Voltage
2.5 kV
Temperature
-60-100 °C
Contact Material
Copper Alloy
Wire Size
24-16 AWG
Stripping Length
8-9 mm
Housing Type
None (Insert Only)
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
CHVT-10.4L
Product Description
10 PL TOP ENT HD 2PEG 1/2NPT
Specifications
Specifications
Composition
Metallic
Housing Type
Hood/Top Entry
RoHS Compliant
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
10 PL FEMALE INSERT 16A 600V
Specifications
Specifications
Connector Gender
Female
Current
16 A
Voltage
500 V
Rated Impulse Voltage
6 kV
Temperature
-40-125 °C
Wire Size
20-12 AWG
Contact Resistance
1 mOhm
Stripping Length
7 mm
Housing Type
None (Insert Only)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Product Description
10 PL MALE INSERT 16A 600V
Specifications
Specifications
Connector Gender
Male
Current
16 A
Voltage
500 V
Rated Impulse Voltage
6 kV
Temperature
-40-125 °C
Wire Size
20-12 AWG
Stripping Length
7 mm
Housing Type
None (Insert Only)
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Rectangular Connectors
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved