Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 1-10 of 6033

Set Ascending Direction
  1. CDDM-24
    CDDM-24
    ILME Plugs & Receptacles
    Item Number
    CDDM-24
    MFG Item Number
    CDDM-24
    Product Description
    24 PL MAL CRMP INS 10A
    Specifications
    Specifications
    Connector Gender Male
    Current 10 A
    Voltage 250 V
    Rated Impulse Voltage 4 kV
    Temperature -50-70 °C
    Wire Size 20-12 AWG
    Contact Resistance 3 mOhm
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CHV-06L13
    CHV-06L13
    ILME Plugs & Receptacles
    Item Number
    CHV-06L13
    MFG Item Number
    CHV-06L13
    Product Description
    6 PL HD 1 LEV PG13.5
    Specifications
    Specifications
    Composition Metallic
    Housing Type Hood/Top Entry
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. 231-312/026-000
    231-312/026-000
    Wago Plugs & Receptacles, 231 Series
    Item Number
    231-312/026-000
    MFG Item Number
    51117587
    Series
    231
    Product Description
    1-conductor female plug
    Specifications
    Specifications
    Connector Gender Female
    Current 15 A
    Voltage 300 V
    Rated Impulse Voltage 4 kV
    Temperature -60-85 °C
    Contact Material Copper Alloy
    Wire Size 28-12 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. CHO-16
    CHO-16
    ILME Plugs & Receptacles
    Item Number
    CHO-16
    MFG Item Number
    CHO-16
    Product Description
    16 PL SD ENT HD 4 PGS PG21
    Specifications
    Specifications
    Composition Metallic
    Housing Type Hood/Side Entry
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 723-605
    723-605
    Wago Plugs & Receptacles, 723 Series
    Item Number
    723-605
    MFG Item Number
    51111529
    Series
    723
    Product Description
    1-conductor male connector
    Specifications
    Specifications
    Connector Gender Male
    Current 15 A
    Voltage 300 V
    Rated Impulse Voltage 6 kV
    Temperature -60-100 °C
    Contact Material Electrolytic Copper
    Wire Size 28-12 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. CSHF-10
    CSHF-10
    ILME Plugs & Receptacles
    Item Number
    CSHF-10
    MFG Item Number
    CSHF-10
    Product Description
    10 PL SQUICH FEM INSERT
    Specifications
    Specifications
    Connector Gender Female
    Current 16 A
    Voltage 500 V
    Rated Impulse Voltage 6 kV
    Temperature -50-70 °C
    Wire Size 26-14 AWG
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. 2734-102
    2734-102
    Wago Plugs & Receptacles, 2734 Series
    Item Number
    2734-102
    MFG Item Number
    27340102
    Series
    2734
    Product Description
    1-conductor female plug
    Specifications
    Specifications
    Connector Gender Female
    Current 10 A
    Voltage 300 V
    Rated Impulse Voltage 2.5 kV
    Temperature -60-100 °C
    Contact Material Copper Alloy
    Wire Size 24-16 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CHVT-10.4L
    CHVT-10.4L
    ILME Plugs & Receptacles
    Item Number
    CHVT-10.4L
    MFG Item Number
    CHVT-10.4L
    Product Description
    10 PL TOP ENT HD 2PEG 1/2NPT
    Specifications
    Specifications
    Composition Metallic
    Housing Type Hood/Top Entry
    RoHS Compliant No
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CNEF-10T
    CNEF-10T
    ILME Plugs & Receptacles
    Item Number
    CNEF-10T
    MFG Item Number
    CNEF-10T
    Product Description
    10 PL FEMALE INSERT 16A 600V
    Specifications
    Specifications
    Connector Gender Female
    Current 16 A
    Voltage 500 V
    Rated Impulse Voltage 6 kV
    Temperature -40-125 °C
    Wire Size 20-12 AWG
    Contact Resistance 1 mOhm
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CNEM-10T
    CNEM-10T
    ILME Plugs & Receptacles
    Item Number
    CNEM-10T
    MFG Item Number
    CNEM-10T
    Product Description
    10 PL MALE INSERT 16A 600V
    Specifications
    Specifications
    Connector Gender Male
    Current 16 A
    Voltage 500 V
    Rated Impulse Voltage 6 kV
    Temperature -40-125 °C
    Wire Size 20-12 AWG
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
Page
per page

Plugs & Receptacles

Plugs and receptacles are the male-ended (plug) and female-ended (receptacle) connectors used to join electrical terminations and create a circuit.

They are characterized by their pinout, which properly aligns both the plug and receptacle so that the connectors fit in the correct orientation and join matching terminals. They are also defined by their physical construction, size, contact resistance, insulation between pins and optional locking mechanisms that secure connections into place.

Plugs and receptacles vary case by case, with plugs typically attached to the end of a cable and receptacles built into a machine or wall. Pinout configurations include anywhere from two to 80 pins. Straight blade connectors are most common, with two contact pins and a safety ground. Locking plugs and receptacles usually used a twist-style lock to secure the connection.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved