Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

Items 11-20 of 6039

Set Ascending Direction
  1. CSHF-06
    CSHF-06
    ILME Plugs & Receptacles
    Item Number
    CSHF-06
    MFG Item Number
    CSHF-06
    Product Description
    6 PL SQUICH FEM INSERT
    Specifications
    Specifications
    Connector Gender Female
    Current 16 A
    Voltage 500 V
    Rated Impulse Voltage 6 kV
    Temperature -40-125 °C
    Wire Size 26-14 AWG
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. CSHM-06
    CSHM-06
    ILME Plugs & Receptacles
    Item Number
    CSHM-06
    MFG Item Number
    CSHM-06
    Product Description
    6 PL SQUICH MAL INSERT
    Specifications
    Specifications
    Connector Gender Male
    Current 16 A
    Voltage 500 V
    Rated Impulse Voltage 6 kV
    Temperature -50-70 °C
    Wire Size 26-14 AWG
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. CNEM-24RY
    CNEM-24RY
    ILME Plugs & Receptacles
    Item Number
    CNEM-24RY
    MFG Item Number
    CNEM-24RY
    Product Description
    24 PL HI-TMP MALE INSERT
    Specifications
    Specifications
    Connector Gender Male
    Current 16 A
    Voltage 500 V
    Rated Impulse Voltage 6 kV
    Temperature -40-180 °C
    Wire Size 20-12 AWG
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. 231-205/026-000
    231-205/026-000
    Wago Plugs & Receptacles, 231 Series
    Item Number
    231-205/026-000
    MFG Item Number
    51117161
    Series
    231
    Product Description
    1-conductor female plug
    Specifications
    Specifications
    Connector Gender Female
    Current 15 A
    Voltage 300 V
    Rated Impulse Voltage 6 kV
    Temperature -60-85 °C
    Contact Material Copper Alloy
    Wire Size 28-12 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. 231-203/026-000
    231-203/026-000
    Wago Plugs & Receptacles, 231 Series
    Item Number
    231-203/026-000
    MFG Item Number
    51117141
    Series
    231
    Product Description
    1-conductor female plug
    Specifications
    Specifications
    Connector Gender Female
    Current 15 A
    Voltage 300 V
    Rated Impulse Voltage 6 kV
    Temperature -60-85 °C
    Contact Material Copper Alloy
    Wire Size 28-12 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  6. 231-103/026-000
    231-103/026-000
    Wago Plugs & Receptacles, 231 Series
    Item Number
    231-103/026-000
    MFG Item Number
    51116531
    Series
    231
    Product Description
    1-conductor female plug
    Specifications
    Specifications
    Connector Gender Female
    Current 15 A
    Voltage 300 V
    Rated Impulse Voltage 4 kV
    Temperature -60-85 °C
    Contact Material Copper Alloy
    Wire Size 28-12 AWG
    Stripping Length 8-9 mm
    Housing Type None (Insert Only)
    RoHS Compliant Yes
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  7. CSEM-10
    CSEM-10
    ILME Plugs & Receptacles
    Item Number
    CSEM-10
    MFG Item Number
    CSEM-10
    Product Description
    10 PL MALE SPRING INS 16AMP
    Specifications
    Specifications
    Connector Gender Male
    Current 16 A
    Voltage 500 V
    Rated Impulse Voltage 6 kV
    Temperature -50-70 °C
    Wire Size 26-14 AWG
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  8. CDAF-16
    CDAF-16
    ILME Plugs & Receptacles
    Item Number
    CDAF-16
    MFG Item Number
    CDAF-16
    Product Description
    16 PL FEMALE SCRW INS 16A
    Specifications
    Specifications
    Connector Gender Female
    Current 16 A
    Voltage 250 V
    Rated Impulse Voltage 4 kV
    Temperature -40-125 °C
    Wire Size 18-12 AWG
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  9. CDDF-24
    CDDF-24
    ILME Plugs & Receptacles
    Item Number
    CDDF-24
    MFG Item Number
    CDDF-24
    Product Description
    24 PL FEMALE CRIMP INS 10A
    Specifications
    Specifications
    Connector Gender Female
    Current 10 A
    Voltage 250 V
    Rated Impulse Voltage 4 kV
    Temperature -50-70 °C
    Wire Size 20-12 AWG
    Contact Resistance 3 mOhm
    Stripping Length 7 mm
    Housing Type None (Insert Only)
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  10. CXF-4/0
    CXF-4/0
    ILME Plugs & Receptacles
    Item Number
    CXF-4/0
    MFG Item Number
    CXF-4/0
    Product Description
    4 PL FEM POWER 80A/16A
    Specifications
    Specifications
    Connector Gender Female
    Current 80 A
    Voltage 690 V
    Rated Impulse Voltage 8 kV
    Temperature -40-125 °C
    Wire Size 12-6 AWG
    Housing Type None (Insert Only)