The store will not work correctly when cookies are disabled.
-
2091-1125
Wago Plugs & Receptacles, 2091 Series
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Wire Size |
24-14 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
6 PL MALE MOD ELEC INSERT
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
733-105
Wago Plugs & Receptacles, 733 Series
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
4 A |
Voltage |
150 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-20 AWG |
Stripping Length |
5-6 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
16 PL SQUICH FEM INSERT
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Wire Size |
26-14 AWG |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
734-104/107-000
Product Description
Female connector
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
300 V |
Rated Impulse Voltage |
2.5 kV |
Temperature |
-60-100 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-14 AWG |
Stripping Length |
6-7 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
6 UNIT MOD FRAME FOR SZ24 BS
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
C7I-24
ILME Plugs & Receptacles
Product Description
24 PL IP67 V-TYPE PNL MT BS
Specifications
Specifications
Temperature |
-40-125 °C |
Composition |
Metallic |
Number of Levers |
2 |
Housing Type |
Bulkhead |
RoHS Compliant |
No |
-
770-503
Wago Plugs & Receptacles, 770 Series
Product Description
Strain relief housing
Specifications
Specifications
Stripping Length |
55 mm |
Composition |
Non-Metallic |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
231-610
Wago Plugs & Receptacles, 231 Series
Product Description
1-conductor male connector
Specifications
Specifications
Connector Gender |
Male |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-60-100 °C |
Contact Material |
Electrolytic Copper |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CHV-10
ILME Plugs & Receptacles
Product Description
10 PL TOP ENT HD PG16
Specifications
Specifications
Composition |
Metallic |
Housing Type |
Hood/Top Entry |
RoHS Compliant |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved