The store will not work correctly when cookies are disabled.
-
Product Description
6 PL SQUICH FEM INSERT
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-125 °C |
Wire Size |
26-14 AWG |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
6 PL SQUICH MAL INSERT
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-50-70 °C |
Wire Size |
26-14 AWG |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CNEM-24RY
Product Description
24 PL HI-TMP MALE INSERT
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-40-180 °C |
Wire Size |
20-12 AWG |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-205/026-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-203/026-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
231-103/026-000
Product Description
1-conductor female plug
Specifications
Specifications
Connector Gender |
Female |
Current |
15 A |
Voltage |
300 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-60-85 °C |
Contact Material |
Copper Alloy |
Wire Size |
28-12 AWG |
Stripping Length |
8-9 mm |
Housing Type |
None (Insert Only) |
RoHS Compliant |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
10 PL MALE SPRING INS 16AMP
Specifications
Specifications
Connector Gender |
Male |
Current |
16 A |
Voltage |
500 V |
Rated Impulse Voltage |
6 kV |
Temperature |
-50-70 °C |
Wire Size |
26-14 AWG |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
16 PL FEMALE SCRW INS 16A
Specifications
Specifications
Connector Gender |
Female |
Current |
16 A |
Voltage |
250 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-40-125 °C |
Wire Size |
18-12 AWG |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
24 PL FEMALE CRIMP INS 10A
Specifications
Specifications
Connector Gender |
Female |
Current |
10 A |
Voltage |
250 V |
Rated Impulse Voltage |
4 kV |
Temperature |
-50-70 °C |
Wire Size |
20-12 AWG |
Contact Resistance |
3 mOhm |
Stripping Length |
7 mm |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
4 PL FEM POWER 80A/16A
Specifications
Specifications
Connector Gender |
Female |
Current |
80 A |
Voltage |
690 V |
Rated Impulse Voltage |
8 kV |
Temperature |
-40-125 °C |
Wire Size |
12-6 AWG |
Housing Type |
None (Insert Only) |
Availability
Order by 5:00 PM ET and your package will ship the same day.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved