-
ADP-001Patlite Power Supplies, ADP SeriesItem NumberADP-001MFG Item NumberADP-001SeriesADPProduct DescriptionUniversal Power Supply AC100-240VSpecifications
Specifications Input Voltage 100-240 VAC Output Voltage (DC) 24 VDC Max Output Current 1 A Mounting Wall Mount Output Connection 5.5 mm OD Male Plug AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
57-24D-500-3-BPNTE Electronics Power SuppliesItem Number57-24D-500-3-BPMFG Item Number57-24D-500-3Product DescriptionAC Adapter, 24VDC, 500mA, WallSpecifications
Specifications Power 12 W Input Voltage 100-240 VAC Output Voltage (DC) 24 VDC Max Output Current 500 mA Mounting Wall Mount Output Connection 3.5 mm Male Tip Availability -
L6R06H-120Curtis Industries Power Supplies, L6R SeriesItem NumberL6R06H-120MFG Item NumberL6R06H-120SeriesL6RProduct DescriptionPower supplySpecifications
Specifications Power 6 W Input Voltage 90-264 VAC Output Voltage (DC) 5-24 VDC Max Output Current 1.2 A Mounting Wall Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
L6R12-090Curtis Industries Power Supplies, L6R SeriesItem NumberL6R12-090MFG Item NumberL6R12-090SeriesL6RProduct DescriptionPower supplySpecifications
Specifications Power 12 W Input Voltage 90-264 VAC Output Voltage (DC) 5-36 VDC Max Output Current 2 A Mounting Wall Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
L6R12-120Curtis Industries Power Supplies, L6R SeriesItem NumberL6R12-120MFG Item NumberL6R12-120SeriesL6RProduct DescriptionPower supplySpecifications
Specifications Power 12 W Input Voltage 90-264 VAC Output Voltage (DC) 5-36 VDC Max Output Current 2 A Mounting Wall Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
L6R24-120Curtis Industries Power Supplies, L6R SeriesItem NumberL6R24-120MFG Item NumberL6R24-120SeriesL6RProduct DescriptionPower supplySpecifications
Specifications Power 24 W Input Voltage 90-264 VAC Output Voltage (DC) 5-36 VDC Max Output Current 3.5 A Mounting Wall Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
L6R36-120Curtis Industries Power Supplies, L6R SeriesItem NumberL6R36-120MFG Item NumberL6R36-120SeriesL6RProduct DescriptionPower supplySpecifications
Specifications Power 36 W Input Voltage 90-264 VAC Output Voltage (DC) 5-36 VDC Max Output Current 5 A Mounting Wall Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
L6R06H-090Curtis Industries Power Supplies, L6R SeriesItem NumberL6R06H-090MFG Item NumberL6R06H-090SeriesL6RProduct DescriptionPower supplySpecifications
Specifications Power 6 W Input Voltage 90-264 VAC Output Voltage (DC) 5-24 VDC Max Output Current 1.2 A Mounting Wall Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
L6R12H-120Curtis Industries Power Supplies, L6R SeriesItem NumberL6R12H-120MFG Item NumberL6R12H-120SeriesL6RProduct DescriptionPower supplySpecifications
Specifications Power 12 W Input Voltage 90-264 VAC Output Voltage (DC) 5-12 VDC Max Output Current 2.1 A Mounting Wall Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
L6R30-120Curtis Industries Power Supplies, L6R SeriesItem NumberL6R30-120MFG Item NumberL6R30-120SeriesL6RProduct DescriptionPower supplySpecifications
Specifications Power 30 W Input Voltage 90-264 VAC Output Voltage (DC) 5-36 VDC Max Output Current 3.5 A Mounting Wall Mount AvailabilityOrder by 5:00 PM ET and your package will ship the same day.