The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
382213
Extech Instruments Power Supplies, Triple Series
Product Description
DC POWER SUPPLY, Benchtop, Digital
Specifications
Specifications
Number of Outputs
3
Output 1 Current
0-3 A
Output 1 Voltage
0-30 V
Output 2 Voltage
5 V
Output 2 Current
1 A
Output 3 Voltage
12 V
Output 3 Current
1 A
Output Voltage Adj.
Yes
Ripple & Noise Voltage
5 mV
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
382270
Extech Instruments Power Supplies, Quad Series
Product Description
DC POWER SUPPLY, QUAD OUTPUT
Specifications
Specifications
Input Voltage
100-240 VAC
Number of Outputs
4
Output 1 Current
0-5 A
Output 1 Voltage
0-30 V
Output 2 Voltage
0-30 V
Output 2 Current
0-5 A
Output 3 Voltage
3-6.5 V
Output 3 Current
3 A
Output 4 Voltage
8-15 V
Output 4 Current
1 A
Output Voltage Adj.
Yes
Ripple & Noise Voltage
0.5 mV
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
382200
Extech Instruments Power Supplies, Single Series
Product Description
POWER SUPPLY 0 TO 30V
Specifications
Specifications
Nominal Output Voltage
0-30 VDC
Output Current
0-1 A
Number of Outputs
1
Output 1 Current
0-1 A
Output 1 Voltage
0-30 V
Output Voltage Adj.
Yes
Ripple & Noise Voltage
0.5 mV
Ripple & Noise Current
3 mA
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
382202
Extech Instruments Power Supplies, Single Series
Product Description
POWER SUPPLY 0 TO 18V
Specifications
Specifications
Nominal Output Voltage
0-18 VDC
Output Current
0-3 A
Number of Outputs
1
Output 1 Current
0-3 A
Output 1 Voltage
0-18 V
Output Voltage Adj.
Yes
Ripple & Noise Voltage
0.5 mV
Ripple & Noise Current
3 mA
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
382275
Extech Instruments Power Supplies, Switching Series
Product Description
DC POWER SUPPLY 30V/20A
Specifications
Specifications
Nominal Input Voltage
120 VAC
Input Voltage
120 VAC
Nominal Output Voltage
0-30 VDC
Output Current
0-20 A
Number of Outputs
1
Output 1 Current
1-20 A
Output 1 Voltage
1-30 V
Output Voltage Adj.
Yes
Ripple & Noise Voltage
5 mV
Overvoltage Protection
Yes
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
382276
Extech Instruments Power Supplies, Switching Series
Product Description
DC POWER SUPPLY 30V/20A
Specifications
Specifications
Nominal Input Voltage
240 VAC
Input Voltage
230 VAC
Nominal Output Voltage
0-30 VDC
Output Current
0-20 A
Number of Outputs
1
Output 1 Current
1-20 A
Output 1 Voltage
1-30 V
Output Voltage Adj.
Yes
Ripple & Noise Voltage
5 mV
Overvoltage Protection
Yes
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
PWS1050-12
Analytic Systems Power Supplies, PWS Series
MFG Item Number
PWS1050-12
Product Description
80/96A, 12V Out, 85 - 265 VAC PFC
Specifications
Specifications
Power
1,050 W
Input Voltage
85-265 VAC
Nominal Output Voltage
12 VDC
Output Voltage Adj.
Yes
Ripple & Noise Voltage
50 mV
Overvoltage Protection
Yes
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
PWS1050-24
Analytic Systems Power Supplies, PWS Series
MFG Item Number
PWS1050-24
Product Description
40/48A, 24V Out, 85 - 265 VAC PFC
Specifications
Specifications
Power
1,050 W
Input Voltage
85-265 VAC
Nominal Output Voltage
24 VDC
Output Voltage Adj.
Yes
Ripple & Noise Voltage
50 mV
Overvoltage Protection
Yes
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
PWS1050-48
Analytic Systems Power Supplies, PWS Series
MFG Item Number
PWS1050-48
Product Description
20/24A, 48V Out, 85 - 265 VAC PFC
Specifications
Specifications
Power
1,050 W
Input Voltage
85-265 VAC
Nominal Output Voltage
48 VDC
Output Voltage Adj.
Yes
Ripple & Noise Voltage
50 mV
Overvoltage Protection
Yes
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
PWS1050-72
Analytic Systems Power Supplies, PWS Series
MFG Item Number
PWS1050-72
Product Description
14/17A, 72V (Rail) Out, 85 - 265 VAC
Specifications
Specifications
Power
1,050 W
Input Voltage
85-265 VAC
Nominal Output Voltage
72 VDC
Output Voltage Adj.
Yes
Ripple & Noise Voltage
50 mV
Overvoltage Protection
Yes
Overload Protection
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Benchtop
Shopping Options
Power Supplies A power supply is an electrical device that supplies power to an electrical load. The power supply draws current from an input power source like main power lines, batteries, fuels cells, and generators, and delivers the correct voltage, current and frequency to the load.
Power supplies can be standalone, or built into the load they power. Standalone supplies like benchtop units, inverters and converters typically limit main line current to safe levels before delivering power to the load. Built-in units perform similar functions for desktop computers and other consumer electronics devices.
Power supply units can deliver AC or DC power, convert from one signal to the other, regulate current, voltage, and frequency, provide overload protection, and provide an uninterruptible source of power in the event of lost source power.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved